Shop All Desks
Safco
19.25" D X 36" W X 31" H, Anthracite
Mfr # 946ANT
Zoro # G608830914
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 36"
- Overall Depth 19.25"
- Overall Height 31"
- Color Anthracite
- Number of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 36" |
Overall Depth | 19.25" |
Overall Height | 31" |
Shelf Depth (In.) | 11.75" |
Server Shelf Width (In.) | 23.62" |
Width | 25.5" |
Details
Item | Desks |
Color | Anthracite |
Number of Shelves | 2 |
Weight | 42.6 lbs |
Shape | Rectangular |
Series | Safco® Eastwinds Series |
Caster Type | Five Casters (Two Locking) |
Shelf Type | Monitor; Printer |
Edge Type | Straight |
Base Material | Steel |
Work Surface Material | Thermofoil Laminate |
Description
Cart enables easy portability and ample storage space. Slide-out keyboard tray with mouse platform for organization. CPU platform mounts left or right for user personalization. Mobile on five casters two locking for easy movement.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Modular Makerspace and Science Lab Table (DTTB001)
- VERSARE StraightWall Sliding Portable Partition 7'2" x 6' Mocha Fabric (1448574)
- LORELL Lorell Low-Pile Carpet Chairmat (LLR82820)
- INFINITY 3 pc Black Steel Casual Bistro Set (HK19024)
- SAFCO Adjustable Desk, 36 in D X 72 in W X 49.3 in H, Mocha, Laminate (MNDSHA72LDC)
- SAFCO 19.75" D X 31.5" W X 30.25" H, Medium Cherry (947MEC)
- SAFCO Standing Desk, 24" D X 48" W X 38" to 50" H, Walnut (Top) (1957WL)
- SAFCO Standing Desk, Beech/White, Laminated Wood (1943BHWH)
- SAFCO Adjustable Desk, Yes H, Medium Oak, Steel/Compressed Wood (1929MO)
- SAFCO 19.75" D X 27.75" W X Dry Erase (1222DE)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, Black (I 7634)
- Safco Desks