Shop All Trash Cans
Safco
17 gal Rectangular Prism Trash Can, Tan, Top Door, Plastic
Mfr # 9922TN
Zoro # G702683478
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 17 gal
- Container Shape Rectangular Prism
- Color Tan
- Material Plastic
- Height 26.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 9922TN
- Zoro # G702683478
- UPC # 73555992267
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 26.25 in |
Width | 19.75" |
Depth | 16.25 in |
Details
Trash Container Capacity | 17 gal |
Container Shape | Rectangular Prism |
Color | Tan |
Material | Plastic |
Item | Trash Can |
Standards | GREENGUARD Certified |
Top Type | Foot-Lever Clamshell |
Opening Closure Type | Top Door |
Description
Large capacity for high traffic areas such as break rooms and gathering spaces. Step-on feature allows easy access to waste area, while lid helps to conceal contents. Plastic design for durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAMPRID Hanging Moisture Absorber Fresh Scent 15.4 oz (FG80FSSB)
- SHOP-VAC Handle Grip, 2 1/2 in (9066600)
- CLOROX Clean-Up All Purpose Cleaner with Bleach, 32 fl oz (1 quart) Original, 9 PK (CLO31221CT)
- SPILLTECH Sorbents, 15 gal, 15 in x 19 in, Universal, Yellow, Polypropylene (YPZ100S-BX)
- SAFCO 6 gal Half-Round Recycling Receptacle, Black/Blue, 13" Dia, Plastic (9927BB)
- SAFCO 17 gal Rectangular Plastic Step-on Waste Receptacle, Tan, Plastic (SAF9922TN)
- SAFCO 4 gal Triangular Wastebasket, Silver, 10-3/4" Dia, Step-On, Steel (9685SS)
- SAFCO 22 gal Rectangular Trash Can, Charcoal, Open Top, Puncture-Resistant Heavy Duty Steel (9618CH)
- SAFCO 7.50 gal Ellipse Hands Free Step-On Receptacle, Stainless Steel, Steel; Plastic (SAF9902SS)
- SAFCO 15 gal Round Trash Can, Stainless Steel, 17-1/2" Dia, Open Top, Aluminum (9931SS)
- GLARO 41 gal Trash Can, Bronze Vein/Satin Brass (W-2042BV-BE-W2)
- Safco Trash Cans