Shop All File Cabinets
Safco
16" W Freestanding File Cabinet, Textured Driftwood, Legal/Letter
Mfr # STELFTDW
Zoro # G6429055
product price: $768.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$768.99
Free 30-Day Returns
Key Features
- Color Textured Driftwood
- File Size Legal/Letter
- Material Furniture Grade MDF
- Width 16"
- Depth 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # STELFTDW
- Zoro # G6429055
- Country of Origin China
- Category File Cabinets
Dimensions
File Size | Legal/Letter |
Width | 16" |
Depth | 9" |
Details
Color | Textured Driftwood |
Material | Furniture Grade MDF |
File Cabinet Type | Lateral |
Item | Freestanding File Cabinet |
Assembled/Unassembled | Assembled |
Description
Sterling 36 In. Freestanding Lateral File,D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOREX One Drawer File Cabinet, w/Casters (61263U01C)
- TRADEMARK FINE ART Jean Plout 'Rooster 1' Canvas Art, 14x14 (ALI37417-C1414GG)
- ALERA Valencia Credenza Shells, Mahogany (ALEVA256624MY)
- HIRSH 3 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23745)
- SAFCO 5364BL 26'' x 17'' x 28'' Black Locking Tub File with Drawer (5475364BL)
- SAFCO 46-1/2" W 10 Drawer File Cabinet, Gray, 30" x 42" (4986GR)
- SAFCO 18" W Roll File, Light Gray (3090)
- SAFCO 46-1/4" W Low Base for Flat File Medium, Light Gray (4973LG)
- SAFCO 46-1/4" W 10 Drawer Facil Flat File Cabinet, Light Gray (4972LG)
- SAFCO 40-1/4" W 5 Drawer Facil Flat File Cabinet, Light Gray (4969LG)
- HON HON, 600 SERIES THREE-DRAWER LATERAL FILE, 42W X 18D X 39.13H, LIGHT GRAY (693LQ)
- Safco File Cabinets