Shop All File Cabinets
Safco
16-1/2" W Extra Deep Mobile Tub File with Lock, Black, Legal
Mfr # 5363BL
Zoro # G6012524
product price: $520.99
/ea
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- File Size Legal
- Height 28-1/4"
- Material Steel
- Overall Depth 24-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 5363BL
- Zoro # G6012524
- Country of Origin Viet Nam
- Category File Cabinets
Dimensions
File Size | Legal |
Height | 28-1/4" |
Overall Depth | 24-3/4 in |
Overall Height | 28-1/4 in |
Width | 16-1/2" |
Depth | 24-3/4" |
Description
Extra-Deep Locking Mobile Tub File,16-1/
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Barstool, Slat Back, Slvr w/Mahogany Seat (XU-DG-60402-BAR-MAHW-GG)
- FLASH FURNITURE Advantage Navy Discount Church Chair, 21" Wide (EPCHT-101)
- NUDELL Frame, 8.5"X11"Wall Sign, Clear (38008Z)
- WESTCLOX Westclox 997288 11611A Battery Alarm Clock; Silver (997288)
- SAFCO Facil Flat File Closed Base-Medium (4973LG)
- SAFCO 28" W Open Top Mobile File, Black/Silver, Legal/Letter (5373BL)
- SAFCO 40-1/4" W High Base for Flat File Small, Light Gray (4971LG)
- SAFCO 46-1/4" W Low Base for Flat File Medium, Light Gray (4973LG)
- SAFCO 5364BL 26'' x 17'' x 28'' Black Locking Tub File with Drawer (5475364BL)
- SAFCO 46-1/2" W 10 Drawer File Cabinet, Tropic Sand, 30" x 42" (4986TS)
- SPACE SOLUTIONS 30 in.W 3 Drawer Lateral File Cabinet for Home/Office, Fits Letter/Legal Sizes, White (25071)
- Safco File Cabinets