Shop All File Cabinets
Safco
15 in W Roll File Organizers, Woodgrain, 3-7/8" Roll
Mfr # 3079
Zoro # G4180499
product price: $97.35
/ea
Free Shipping & Returns
$97.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Walnut
- File Size 3-7/8" Roll
- Height 22"
- Material Fiberboard
- Overall Depth 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 3079
- Zoro # G4180499
- UPC # 073555307900
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | 3-7/8" Roll |
Height | 22" |
Overall Depth | 12" |
Overall Height | 22" |
Width | 15" |
Depth | 12" |
Overall Width | 15" |
Compartment Size | 3.75 x 3.75 |
Details
Color | Walnut |
Material | Fiberboard |
Finish | Wood Grain |
Number of Compartments | 12 |
Item | Upright File,12 Compartment,Woodgrain |
Assembly | Assembly Required |
Green Certification or Other Recognition | Greenguard Certified, GREENGUARD |
Recycled Content | 1 |
Description
Upright File,12 Compartment,Woodgrain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT STAKE Ulta-Lit Tree Clear Christmas Light Accessory (LS06-25A)
- SAFCO Literature Org, Wood, Adjustable, 24, Oak (9423MO)
- CANDLE LITE Classic Vanilla Votive (4520570)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 48"L, Work, Metal, White (I 7760)
- SAFCO 40-1/4" W High Base for Flat File Small, Light Gray (4971LG)
- SAFCO 13-1/2" W Mesh Open Top Tub File, Black, Letter (5350BL)
- SAFCO 46-1/4" W Low Base for Flat File Medium, Light Gray (4973LG)
- SAFCO 46-1/2" W 10 Drawer File Cabinet, Black, 30" x 42" (4986BL)
- SAFCO 18" W Roll File, Light Gray (3090)
- SAFCO 46-1/2" W 10 Drawer File Cabinet, Gray, 30" x 42" (4986GR)
- HIRSH 3 Drawer Lateral File Cabinet, White, Legal/Letter (23697)
- Safco File Cabinets