Shop All Trash Cans
Safco
15 gal Triangular Trash Can, Black, 19-1/2" Dia, Steel
Mfr # 9550BL
Zoro # G5819466
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 15 gal
- Container Shape Triangular
- Color Black
- Material Steel
- Height 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 9550BL
- Zoro # G5819466
- UPC # 073555955026
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 26 in |
Width | 191/2" |
Length | 19-1/2 in |
Trash Can Dia./Width | 19-1/2" |
Container Depth | 19 1/2 in |
Diameter | 19-1/2" |
Depth | 19-1/2 in |
Width/Diameter | 19-1/2" |
Details
Trash Container Capacity | 15 gal |
Container Shape | Triangular |
Color | Black |
Material | Steel |
Series | Trifecta |
Item | Trash Can |
Top Design | Open |
Container Basic Material | Metal |
Primary Container Color | Black |
Finish | Powder Coated |
Shape | Triangular |
Specific Container Material | Steel |
Indoor/Outdoor | Indoor |
Capacity | 15 gal. |
Container Mounting Style | Free-Standing |
Top Type | Open Top |
Description
Triangular, 15 gal, Black, Height 26 in, Steel, Powder Coated, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Drain Maintainer, 1 qt, Bottle, Liquid, PK12 (167801)
- TENNANT Dust Panel Filter, Dust, Panel Filter (1037821)
- TECHSPRAY Cleaning Wipes, Blue, Poly Wrapped, Hydroentangled Cellulose, Polyester, 300 Wipes, 9 in x 9 in (2359-300)
- GEORGIA-PACIFIC Dry Wipe Roll, Jumbo Perforated Roll, Double Recreped DRC, 9 3/4in x 13 1/4 in, 800 Sheets, White (20060)
- SAFCO 38 gal Square Trash Can, Black, Ashtray Top w/Open Side, Polyethylene (9477BL)
- SAFCO 9 gal Round Round Mesh Wastebaskets, Black, Steel (SAF9718BL)
- SAFCO 38 gal Round Trash Can, Black, 20" Dia, None, Plastic (9799BL)
- SAFCO 38 gal Indoor/Outdoor Waste Receptacle, Black, Polyethylene (SAF9475BL)
- SAFCO 14 gal Oval Cylinder Waste Receptacles, Silver, Open Top, Steel (9921SL)
- SAFCO 15 gal Square Trash Can, Black, 13-3/4" Dia, Open Top, Plastic (9474BL)
- ALPINE INDUSTRIES 40 Gal. Steel All-Weather Outdoor Commercial Trash Can, Ash Tray Lid (472-40-SIL)
- Safco Trash Cans