Shop All Trash Cans
Safco
15 gal Square Trash Can, Black, Open Side, Galvanized steel
Mfr # 9932BL
Zoro # G4431598
product price: $672.99
/ea
Free Shipping & Returns
$672.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 15 gal
- Container Shape Square
- Color Black
- Material Galvanized steel
- Height 331/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 9932BL
- Zoro # G4431598
- UPC # 073555993226
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 331/4 in |
Width | 16" |
Depth | 16 in |
Details
Trash Container Capacity | 15 gal |
Container Shape | Square |
Color | Black |
Material | Galvanized steel |
Series | Evos |
Item | Trash Can |
Container Basic Material | Metal |
Primary Container Color | Black |
Opening Closure Type | Open Side |
Standards | GREENGUARD Certified |
Finish | Powder Coated |
Top Type | Hood with Open Side |
Description
Waste Receptacle,15 gal.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST BIG ORANGE Orange Oil Tar & Asphalt Remover (5060-1)
- PREMIERE PADS Premiere Pads 12" Stripping Pad, Black, 5 Per Case (BWK4012BLA)
- STICK GRIP Rubber Hand Grip, Diamond Long handle Grip Black, 1.1mm, 11" (7510)
- BLACK SWAN Four-In-One Cleaning&Fitting Brush (11040)
- SAFCO 38 gal Round Trash Can, Black, 20" Dia, None, Plastic (9799BL)
- SAFCO 23 gal Rectangular Plastic Step-on Waste Receptacle, Black, Plastic (SAF9923BL)
- SAFCO 38 gal Square Trash Can, Black, Open Side, Galvanized steel (9934BL)
- SAFCO 45 gal Pentagon Trash Can, Black, Top Hole, Polyethylene (9486BL)
- SAFCO 14 gal. Trash Can, Open (9921WH)
- SAFCO 38 gal Square Trash Can, Black, 18-1/4" Dia, Open Top, HDPE (9472NC)
- BUSCH SYSTEMS Multi Recycler 101375 18 Gallon HDPE Three Stream Decorative Recycle Receptacle (305101375)
- Safco Trash Cans