Shop All Trash Cans
Safco
15 gal Square Trash Can, Black, 13-3/4" Dia, Open Top, Plastic
Mfr # 9474BL
Zoro # G303876194
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 15 gal
- Container Shape Square
- Color Black
- Material Plastic
- Height 32 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 9474BL
- Zoro # G303876194
- UPC # 073555947427
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 32 3/4 in |
Width | 13 3/4 in |
Length | 13-3/4 in |
Trash Can Dia./Width | 13-3/4" |
Depth | 13 3/4 in |
Diameter | 13 3/4 in |
Container Depth | 13 3/4 in |
Opening Size | 9-1/2" x 4-1/2" |
Base Dia. | 13-3/4" |
Width/Diameter | 13-3/4" |
Description
Square, 15 gal, Black, Height 32 3/4 in, Plastic, UV Protectant, Lid Included, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLADE Plug-Ins Vanilla Passion Fruit/Hawaiian Breeze Scent Air Freshener Refill 1.34 oz Liquid (70498)
- IMPACT PRODUCTS Urinal Screen, 6-3/4in.L, 2-1/2in.H, PK12 (9400C-90)
- SPARTAN CHEMICAL CO. Dust Mop/Dust Cloth Treatment 16oz. Aerosol Can Dust Cleaner (609900)
- MEDEGEN MEDICAL PRODUCTS Can Liner, 30x36", .65mL, Clear, PK250 (4637)
- SAFCO 38 gal Indoor/Outdoor Waste Receptacle, Black, Polyethylene (SAF9475BL)
- SAFCO 27 gal Round Trash Can, Stainless Steel, Aluminum (9942SS)
- SAFCO 14 gal Oval Cylinder Waste Receptacles, Silver, Open Top, Steel (9921SL)
- SAFCO 12 gal Round Cylinder Waste Receptacles, Black, Top Door, Plastic (9925BL)
- SAFCO 15 gal Recessed Panels Waste Receptacle, Black, Polyethylene (SAF9474BL)
- SAFCO 4 gal Hands-free Step-on Stainless Receptacle, Stainless Steel, Steel (SAF9685SS)
- GLOBAL INDUSTRIAL Round Perforated Trash Can, Blue, Steel (641313BL)
- Safco Trash Cans