Shop All Trash Cans
Safco
14 gal Round Trash Can, Black, Steel, Rigid Plastic
Mfr # 9921BL
Zoro # G8588198
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 14 gal
- Container Shape Round
- Material Steel, Rigid Plastic
- Height 29 in
- Top Design Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 9921BL
- Zoro # G8588198
- UPC # 073555992120
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 29 in |
Details
Trash Container Capacity | 14 gal |
Container Shape | Round |
Color | Black |
Material | Steel, Rigid Plastic |
Top Design | Open |
Item | Trash Can |
Container Basic Material | Metal, Plastic |
Top Type | Open Top |
Description
Waste Receptacle,Open Top,14 gal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURFACE SHIELDS NeoShield Floor Protection 1.5 mil X 27 in. W X 20 ft. L Rubber Red 1 (NSR2720)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 18 oz Dry Wt, Slide On Connection, Looped-End, White, Cotton, PK6 (FGD11306WH00)
- ELECTROLUX SANITAIRE Vacuum Bags, for Sanitaire Upright, PK10, 10 PK (EUR 63213-10)
- UNGER SmartColor Swivel Corner Brush, Gray, 10 PK (UNGCB20GCT)
- SAFCO 3 gal Half-Round Cylinder Trash Can, Black; Blue, Open Top, Plastic (9927BB)
- SAFCO 9 gal Round Round Mesh Wastebaskets, Black, Steel (SAF9718BL)
- SAFCO 7-1/2 gal Oval Wastebasket, Stainless Steel, 15" Dia, Step-On, Stainless Steel, Rigid Plastic (9902SS)
- SAFCO 38 gal Square Trash Can, Black, Ashtray Top w/Open Side, Polyethylene (9477BL)
- SAFCO 4 gal Triangular Trash Can, Stainless Steel, Top Door, Stainless Steel (9685SS)
- SAFCO 14 gal Oval Cylinder Waste Receptacles, Silver, Open Top, Steel (9921SL)
- TOTER 32 gal Trash Can, Blackstone (ANA32)
- Safco Trash Cans