Shop All Recycling Bins
Safco
14 gal Half-Round Recycling Bin, Open Top, Black/Blue, Plastic, 2 Openings
Mfr # 9928BB
Zoro # G3152086
product price: $40.25
/ea
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 14 gal
- Width 17-1/2"
- Diameter 9-1/2"
- Top Design Open Top
- Height 16-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 9928BB
- Zoro # G3152086
- UPC # 073555992809
- Country of Origin China
- Category Recycling Bins
Dimensions
Width | 17-1/2" |
Diameter | 9-1/2" |
Height | 16-1/2 in |
Length | 9-1/2" |
Depth | 9-1/2 in |
Details
Trash Container Capacity | 14 gal |
Top Design | Open Top |
Material | Plastic |
Shape | Half-Round |
Number of Openings | 2 |
Total Capacity | 14 gal |
Container Shape | Half-Round |
Color | Black/Blue |
Item | Recycling Bin |
Symbol | Recycle |
Finish | Smooth |
Top Type | Open Top |
Location | Indoor |
Description
Trash Container Capacity 14 gal, Number of Openings 2, Total Capacity 14 gal, Color Black/Blue, Height 16 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTEK 48 in. Wood Broom Handle (11809W)
- SIMPLE GREEN Industrial Cleaner And Degreaser, 55 Gal Drum, Liquid, Clear (0100000113455)
- 3M Preburnishing Pad, 17 In, Green, PK5 (5000)
- GAIN Liquid Laundry Detergent, Original Scent, 154 oz Bottle (77273)
- SAFCO 84 gal Rectangular Recycling Bin, Open Top, Black, Plastic, 3 Openings (9798BL)
- SAFCO 25 gal Square Trash Can, Open Top, Green, Heavy Gauge Steel, 1 Openings (2981GN)
- SAFCO 28 gal Rectangular At-Your-Disposal 3-bin Recycling Center, Black, Corrugated Plastic (SAF9798BL)
- SAFCO Mixx Recycling Center, Topper Lid (9449BL)
- SAFCO 37 gal Square Recycling Bin, Open Top, Red, Steel, 1 Openings (2983BG)
- SAFCO 30 gal Dual Recycling Receptacle, Stainless Steel, Aluminum (SAF9931SS)
- RUBBERMAID COMMERCIAL 23 gal Square Recycling Can, Flat with Top Opening, Black, 1 Openings (2078980)
- Safco Recycling Bins