Shop All Sofas & Love Seats
Safavieh
Addison Loveseat- Black - 36 x 22.4 x 48 in.
Mfr # AMH8513A
Zoro # G310549722
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safavieh
- MFR # AMH8513A
- Zoro # G310549722
- UPC # 889048146082
- Country of Origin China
- Category Sofas & Love Seats
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 72" Lx 34 1/2" W, Faux Wood (493P49)
- HASTINGS HOME Set of 2 Fleece Throw Blanket Plush | Soft and Cozy for Indoor / Outdoor Use (Navy Blue and Sand) (406758ZRE)
- FLOORTEX Chair Mat 47"x35", Traditional Lip Shape, Clear, for Hard Floor (FC128919LR)
- LUNASEA LIGHTING Lunasea LunaSafe 10W Qi Charge Pad USB Powered - Power Supply Not Included (LLB-63AS-01-00)
- SAFAVIEH Addison Loveseat- Grey - 36 x 22.4 x 48 in. (AMH8513C)
- OFFICESOURCE Manhattan Collection Manhattan Sofa (9883LBK)
- AVE 6 Sofa, 30-1/2" x 29-1/2", Upholstery Color: Black (PAC53-V18)
- FLASH FURNITURE Bridgetown Luxury Modular 4 Piece Sectional Sofa, Cream (IS-IT2231-4PCSEC-CRM-GG)
- OFFICESOURCE Define Collection Contemporary Loveseat (9702VBK)
- OFFICESOURCE Manhattan Collection Manhattan Loveseat (9882LBK)
- MANHATTAN COMFORT Trillium Loveseat in Aqua Blue and Rose Gold (LS016-TL)
- Safavieh Sofas & Love Seats