Shop All Wire Rooms and Partitions
Saf-T-Fence
Wire Partition Panel, 58 In x 82 In
Mfr # SAF-5882
Zoro # G1973321
product price: $126.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$126.99
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Panels
- Material Steel
- Overall Height 82 in
- Overall Width 58 in
- Gauge 10 ga Wire, 14 ga C Channel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saf-T-Fence
- MFR # SAF-5882
- Zoro # G1973321
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 82 in |
Overall Width | 58 in |
Mesh Size | 1-1/4 in x 2-1/2 in |
Panel Width | 58" |
Panel Height | 7.8 ft. |
Wire Mesh Opening Height | 2 1/2 in |
Wire Mesh Opening Width | 1 1/4 in |
Description
Mesh Panel, Black, Steel, Powder Coated, Overall Width 58 in, Overall Height 82 in, Wire Mesh Opening Height 2 1/2 in, Wire Mesh Opening Width 1 1/4 in, Full Height, Includes Mounting Hardware Yes, Wire Thickness 3/32 in, Floor Clearance 2 in, Mesh Shape Square, Method of Construction Welded, Compatible Brand and Series Folding Guard, Saf-T-Fence, Compatible Manufacturer Model Number SAF-H3482-SL, SAF-H4682-SL, SAF-P84, ANSI, CSA, ISO, OSHA, RIA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Wire Wall Shelving, 18"D x 36"W x 34"H, Chrome (2HGE2)
- LYON Locker Room Bench, 3 Pedestals, 10 Ft (NF5827)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4-1/8 in W, 4 in H, 11-5/8 in L, Clear, 10 PK (K-QSB101CL-10)
- LEWISBINS LEWISBins DV1780 Full Height Short Divider for Divider Box NDC3080 (DV1780)
- SAF-T-FENCE Wire Partition Panel, 94 In x 58 In (SAF-9458)
- SAF-T-FENCE Wire Partition Panel, 10 In x 58 In (SAF-1058)
- SAF-T-FENCE Wire Partition Panel, 46 In x 82 In (SAF-4682)
- SAF-T-FENCE Wire Partition Panel, 16 In x 58 In (SAF-1658)
- WIRECRAFTERS Hinged Gate, 3 ft x 7 ft 3-1/4 In, Enamel (HD378)
- GLOBAL INDUSTRIAL Wire Mesh Panel, 2'W x 8'H (603321)
- HUSKY RACK & WIRE Tunnel Slide Door (V590508)
- Saf-T-Fence Wire Rooms and Partitions