Shop All Wire Rooms and Partitions
Saf-T-Fence
Wire Partition Panel, 58 In x 58 In
Mfr # SAF-5858
Zoro # G1973349
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$121.99
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Panels
- Material Steel
- Overall Height 58 in
- Overall Width 58 in
- Gauge 10 ga Wire, 14 ga C Channel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saf-T-Fence
- MFR # SAF-5858
- Zoro # G1973349
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 58 in |
Overall Width | 58 in |
Panel Height | 4.8 ft. |
Panel Width | 58" |
Wire Mesh Opening Height | 2 1/2 in |
Wire Mesh Opening Width | 1 1/4 in |
Description
Mesh Panel, Black, Steel, Powder Coated, Overall Width 58 in, Overall Height 58 in, Wire Mesh Opening Height 2 1/2 in, Wire Mesh Opening Width 1 1/4 in, Full Height, Includes Mounting Hardware Yes, Wire Thickness 3/32 in, Floor Clearance 5 in, Mesh Shape Square, Method of Construction Welded, Compatible Brand and Series Folding Guard, Saf-T-Fence, Compatible Manufacturer Model Number SAF-H3458-SL, SAF-H4658-SL, SAF-P63, ANSI, CSA, ISO, OSHA, RIA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00368229-38)
- DURHAM MFG Wall Storage Cabinet, 13-3/4"W x 12-3/4"D x 30"H, 75 lb. Load Capacity, 2 Shelves (055-95)
- 80/20 FHSCS & Standard T-Nut, For 12099, PK6 (75-3616-6)
- AKRO-MILS AkroMils Clear Lid 30231CRY For AkroBin Stacking Bin 184812 (30231CRY)
- SAF-T-FENCE Wire Partition Panel, 19 In x 82 In (SAF-1982)
- SAF-T-FENCE Wire Partition Panel, 94 In x 58 In (SAF-9458)
- FOLDING GUARD Hinged Door, Steel, 3-53/64 ft. W Overall (QF-H48-MR)
- RAPIDWIRE Welded Partition Cage, 8 ft. 4inW, 4 Sided (810104W)
- ZORO SELECT Hinged Door, W 3 Ft x H 7 Ft (19N879)
- WIRECRAFTERS Double Hinged Gate, 6 ft x 7 ft 3-1/4 In (DHD678)
- WIRECRAFTERS Run Post, 2In x 8ft 5-1/4In, Powder Coated (RP8)
- Saf-T-Fence Wire Rooms and Partitions