Shop All Wire Rooms and Partitions
Saf-T-Fence
Wire Partition Panel, 46 In x 82 In
Mfr # SAF-4682
Zoro # G1973190
product price: $119.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$119.99
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Panels
- Material Steel
- Overall Height 82 in
- Overall Width 46 in
- Gauge 10 ga Wire, 14 ga C Channel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saf-T-Fence
- MFR # SAF-4682
- Zoro # G1973190
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 82 in |
Overall Width | 46 in |
Panel Width | 46" |
Panel Height | 7.8 ft. |
Wire Mesh Opening Width | 1 1/4 in |
Wire Mesh Opening Height | 2 1/2 in |
Description
Mesh Panel, Black, Steel, Powder Coated, Overall Width 46 in, Overall Height 82 in, Wire Mesh Opening Height 2 1/2 in, Wire Mesh Opening Width 1 1/4 in, Full Height, Includes Mounting Hardware Yes, Wire Thickness 3/32 in, Floor Clearance 2 in, Mesh Shape Square, Method of Construction Welded, Compatible Brand and Series Folding Guard, Saf-T-Fence, Compatible Manufacturer Model Number SAF-H3482-SL, SAF-H4682-SL, SAF-P84, ANSI, CSA, ISO, OSHA, RIA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Add-On Shelf Post 74", Black, 2PK (74PBL-2 9995Z-8)
- ZORO SELECT Steel Wire Wall Shelf, 14"D x 60"W x 14"H, Chrome (2HGD6)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 14x30in, LdCap 600lb (1430GY)
- ZORO SELECT 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (835W24A-HG)
- SAF-T-FENCE Wire Partition Panel, 94 In x 58 In (SAF-9458)
- SAF-T-FENCE Wire Partition Panel, 10 In x 58 In (SAF-1058)
- SAF-T-FENCE Wire Partition Panel, 16 In x 58 In (SAF-1658)
- WIRECRAFTERS Partition Panel, 1 ft 2-3/8 In x 8 ft (AP8)
- VELOX Machine Guard Hinged Door, 34-1/4 x 66 In (XG220366-091)
- ZORO SELECT Welded Wire Door, W 4 Ft x H 5 Ft (19N880)
- VELOX Sliding Door Open left, 5 ft. 6 in. H (XG590566-098)
- Saf-T-Fence Wire Rooms and Partitions