Shop All Wire Rooms and Partitions
Saf-T-Fence
Wire Partition Panel, 46 In x 58 In
Mfr # SAF-4658
Zoro # G1973367
product price: $105.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$105.99
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Panels
- Material Steel
- Overall Height 58 in
- Overall Width 46 in
- Gauge 10 ga Wire, 14 ga C Channel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saf-T-Fence
- MFR # SAF-4658
- Zoro # G1973367
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 58 in |
Overall Width | 46 in |
Panel Width | 46" |
Panel Height | 4.8 ft. |
Wire Mesh Opening Width | 1 1/4 in |
Wire Mesh Opening Height | 2 1/2 in |
Description
Mesh Panel, Black, Steel, Powder Coated, Overall Width 46 in, Overall Height 58 in, Wire Mesh Opening Height 2 1/2 in, Wire Mesh Opening Width 1 1/4 in, Full Height, Includes Mounting Hardware Yes, Wire Thickness 3/32 in, Floor Clearance 5 in, Mesh Shape Square, Method of Construction Welded, Compatible Brand and Series Folding Guard, Saf-T-Fence, Compatible Manufacturer Model Number SAF-H3458-SL, SAF-H4658-SL, SAF-P63, ANSI, CSA, ISO, OSHA, RIA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZTUBE 2-Way Gray L Connector Quick-Release 200-301 GY-QR (200-301 GY-QR)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 18 3/8 in W, 11 7/8 in H, 29 in L, Blue (QMS743BL)
- GLOBAL INDUSTRIAL Single Tier Locker, 12x18x60, 1 Door, Unassembled, Gray (652064GY)
- ZORO SELECT Pallet Cover Tarp, 48 in W x 48 in D x 48 in L, 10.5 mil Thickness, Black/Silver (3ZRU1)
- SAF-T-FENCE Wire Partition Panel, 16 In x 58 In (SAF-1658)
- SAF-T-FENCE Wire Partition Panel, 94 In x 58 In (SAF-9458)
- SAF-T-FENCE Wire Partition Panel, 10 In x 58 In (SAF-1058)
- SAF-T-FENCE Wire Partition Panel, 46 In x 82 In (SAF-4682)
- HUSKY RACK & WIRE Post Line (V5508)
- FOLDING GUARD Wire Partition Panel, Galvanized (8X4)
- GLOBAL INDUSTRIAL Machinery Wire Fence Partition Connecting Post, Yellow (184910)
- Saf-T-Fence Wire Rooms and Partitions