Shop All Wire Rooms and Partitions
Saf-T-Fence
Wire Partition Panel, 19 In x 82 In
Mfr # SAF-1982
Zoro # G1973419
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$98.89
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Panels
- Material Steel
- Overall Height 82 in
- Overall Width 19 in
- Gauge 10 ga Wire, 14 ga C Channel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saf-T-Fence
- MFR # SAF-1982
- Zoro # G1973419
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 82 in |
Overall Width | 19 in |
Panel Width | 19" |
Panel Height | 7.8 ft. |
Wire Mesh Opening Height | 2 1/2 in |
Wire Mesh Opening Width | 1 1/4 in |
Description
Mesh Panel, Black, Steel, Powder Coated, Overall Width 19 in, Overall Height 82 in, Wire Mesh Opening Height 2 1/2 in, Wire Mesh Opening Width 1 1/4 in, Full Height, Includes Mounting Hardware Yes, Wire Thickness 3/32 in, Floor Clearance 2 in, Mesh Shape Square, Method of Construction Welded, Compatible Brand and Series Folding Guard, Saf-T-Fence, Compatible Manufacturer Model Number SAF-H3482-SL, SAF-H4682-SL, SAF-P84, ANSI, CSA, ISO, OSHA, RIA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 30 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 4 in H, 10 7/8 in L, Black (30224BLACK)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 36 in Overall Depth (WR63-3660GY)
- LITTLE GIANT Mobile Work Center, 35" H x 24" W x 42" L (3MW-2436-5TL)
- STRONG HOLD Metal Shelving Unit, 18"D x 36"W x 60"H, 4 Shelves, Steel (35-CSU-183)
- SAF-T-FENCE Wire Partition Panel, 46 In x 82 In (SAF-4682)
- SAF-T-FENCE Wire Partition Panel, 94 In x 58 In (SAF-9458)
- EZ WIRE Slide Door Lock, Bolt-On, Steel, Gold (H1030S)
- WIRECRAFTERS Welded Wire Partition, 2 sided, Slide Door (10102RW)
- RAPIDWIRE Welded Part Cage, 10ft.6inWx2inD, 2 Sided (1020102W)
- GLOBAL INDUSTRIAL Wire Mesh Panel, 3ftL x 8ftH (603322)
- WIRECRAFTERS Partition Panel, 4 ft x 4ft, Powder Coated (48RW)
- Saf-T-Fence Wire Rooms and Partitions