Shop All Wire Rooms and Partitions
Saf-T-Fence
Wire Partition Panel, 10 In x 82 In
Mfr # SAF-1082
Zoro # G1973437
product price: $73.19
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.
$73.19
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Panels
- Material Steel
- Overall Height 82 in
- Overall Width 10 in
- Gauge 10 ga Wire, 14 ga C Channel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saf-T-Fence
- MFR # SAF-1082
- Zoro # G1973437
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 82 in |
Overall Width | 10 in |
Panel Height | 7.8 ft. |
Panel Width | 10" |
Wire Mesh Opening Width | 1 1/4 in |
Wire Mesh Opening Height | 2 1/2 in |
Description
Mesh Panel, Black, Steel, Powder Coated, Overall Width 10 in, Overall Height 82 in, Wire Mesh Opening Height 2 1/2 in, Wire Mesh Opening Width 1 1/4 in, Full Height, Includes Mounting Hardware Yes, Wire Thickness 3/32 in, Floor Clearance 2 in, Mesh Shape Square, Method of Construction Welded, Compatible Brand and Series Folding Guard, Saf-T-Fence, Compatible Manufacturer Model Number SAF-H3482-SL, SAF-H4682-SL, SAF-P84, ANSI, CSA, ISO, OSHA, RIA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Corrugated Bin Divider, White, 6-1/2 in; 9-1/4 in L, 4 in; 5 in W, 3 in; 5 in H, 100 PK (BIND8)
- 80/20 Double Keyed Wear Pads Uni White 15 S (6892)
- OMEGA NATIONAL PRODUCTS Maple 10 in. x 24 in. x 2-1/2 in. Wood Floating Wall Shelf (67.FS0124MUF1)
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 24 in H, (1) Tier, (1) Wide, Yellow (HKL1515(24)-1TY)
- SAF-T-FENCE Wire Partition Panel, 19 In x 82 In (SAF-1982)
- SAF-T-FENCE Wire Partition Panel, 94 In x 58 In (SAF-9458)
- HUSKY RACK & WIRE Welded Wire Panel (V0405)
- ZORO SELECT Wire Partition Panel, W 5 Ft x H 5 Ft (19N870)
- GLOBAL EQUIPMENT Wire Mesh Hinged Door - 8x4 (603333)
- ZORO SELECT Hinged Door, W 3 Ft x H 7 Ft (19N879)
- WIRECRAFTERS Welded Wire Partition, 3 sided, hinge door (883RW)
- Saf-T-Fence Wire Rooms and Partitions