Shop All Wire Rooms and Partitions
Saf-T-Fence
Wire Partition Panel, 10 In x 58 In
Mfr # SAF-1058
Zoro # G1973452
product price: $49.15
/ea
Sold in multiples of 2 for $98.30
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$98.30
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Panels
- Material Steel
- Overall Height 58 in
- Overall Width 10 in
- Gauge 10 ga Wire, 14 ga C Channel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saf-T-Fence
- MFR # SAF-1058
- Zoro # G1973452
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 58 in |
Overall Width | 10 in |
Panel Width | 10" |
Panel Height | 4.8 ft. |
Wire Mesh Opening Height | 2 1/2 in |
Wire Mesh Opening Width | 1 1/4 in |
Description
Mesh Panel, Black, Steel, Powder Coated, Overall Width 10 in, Overall Height 58 in, Wire Mesh Opening Height 2 1/2 in, Wire Mesh Opening Width 1 1/4 in, Full Height, Includes Mounting Hardware Yes, Wire Thickness 3/32 in, Floor Clearance 5 in, Mesh Shape Square, Method of Construction Welded, Compatible Brand and Series Folding Guard, Saf-T-Fence, Compatible Manufacturer Model Number SAF-H3458-SL, SAF-H4658-SL, SAF-P63, ANSI, CSA, ISO, OSHA, RIA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Industrial Storage Rack, 24 in D, 77 in W, 3 Shelves, Yellow (DXST10000)
- ALERA Wire Shelving Unit, 18"D x 48"W x 72"H, 5 Shelves, Silver (SW654818SR)
- DURHAM MFG Large, empty compartment box, sold individually (123-95-RSC-IND)
- AKRO-MILS Storage Cabinet with 24 Drawers, Plastic; Polymer, 15.8" H x 6.4" D (AKM10124)
- SAF-T-FENCE Wire Partition Panel, 94 In x 58 In (SAF-9458)
- SAF-T-FENCE Wire Partition Panel, 19 In x 82 In (SAF-1982)
- GLOBAL INDUSTRIAL Machinery Wire Fence Partition Panel, 8'W, Yellow (184907)
- WIRECRAFTERS Physical Barrier Hinged Door, 4 ft x 5 ft (HDR455)
- VELOX Machine Guard Hinged Door, 34-1/4 x 66 In (XG2203066)
- WIRECRAFTERS Woven Wire, 4 Sided, hinged door, Ceiling (884C)
- EZ WIRE Slide Door Lock, Bolt-On, Steel, Gold (H1030S)
- Saf-T-Fence Wire Rooms and Partitions