Shop All Wire Rooms and Partitions
Saf-T-Fence
Safety Interlock, 5-1/4 x 7 x 8 ft.
Mfr # SAF-INT1
Zoro # G5843962
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type For Saf-T-Fence Hinged Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saf-T-Fence
- MFR # SAF-INT1
- Zoro # G5843962
- Country of Origin United States
- Category Wire Rooms and Partitions
Details
Item | Safety Interlock |
Type | For Saf-T-Fence Hinged Door |
Description
Safety Interlock, For Saf-T-Fence Hinged Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 12 ga. ga. Steel Pegboard Storage Cabinet, 48 in W, 78 in H, Stationary (HDCP244878-PB32-4S95)
- ZORO SELECT Shelf Bracket, Steel, 9 in. L (33TZ35)
- LITTLE GIANT Metal Shelving Unit, 24"D x 48"W x 72"H, 5 Shelves, Steel (5SH-2448-72)
- GLOBAL INDUSTRIAL Wire Shelving Post 68 High - Black Epoxy (P68B)
- SAF-T-FENCE Wire Partition Panel, 19 In x 82 In (SAF-1982)
- SAF-T-FENCE Wire Partition Panel, 94 In x 58 In (SAF-9458)
- HUSKY RACK & WIRE Welded Wire Panel (V0605)
- GLOBAL INDUSTRIAL Machinery Wire Fence Partition Panel, 6'W, Yellow (184905)
- WIRECRAFTERS Run Post, 2In x 8ft 5-1/4In, Powder Coated (RP8)
- VELOX Machine Guard Hinged Door, 46-1/4 x 66 In (XG2204066)
- WIRECRAFTERS Partition Panel, 2 ft x 4 ft, Enamel (28)
- Saf-T-Fence Wire Rooms and Partitions