Shop All Storage Building Hardware
Saf-T-Fence
Interlock Mounting Plate, Powder Coated
Mfr # SAF-INTHRD
Zoro # G6396275
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Wire Room Components Wire Partition Hardware and Accessories
- Includes (1) Mounting Plate and Hardware
- Standards ANSI, OSHA
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saf-T-Fence
- MFR # SAF-INTHRD
- Zoro # G6396275
- Country of Origin United States
- Category Storage Building Hardware
Details
Item | Interlock Mounting Plate |
Material | Plastic |
Wire Room Components | Wire Partition Hardware and Accessories |
Includes | (1) Mounting Plate and Hardware |
Standards | ANSI, OSHA |
Finish | Powder Coated |
Color | Yellow |
For Use With | Mfr. No. SAF-H3458-SL, SAF-H3482-SL, SAF-H4658-SL |
Green Environmental Attribute | Minimum 30% Post-Consumer Recycled Content |
Product Type | Interlock Plates |
Compatible Manufacturer Model Number | SAF-H3458-SL, SAF-H3482-SL, SAF-H4658-SL |
Compatible Brand and Series | Folding Guard, Saf-T-Fence |
Compatible Product Type | Hinged Doors |
Number of Pieces | 1 |
Description
Interlock Plates, Compatible Product Type Hinged Doors, Compatible Manufacturer Model Number SAF-H3458-SL, SAF-H3482-SL, SAF-H4658-SL, Compatible Brand and Series Folding Guard, Saf-T-Fence, Yellow, Plastic, Powder Coated, Number of Pieces 1, Includes (1) Mounting Plate and Hardware, ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID DISH DRNR13.8X17.6 WH (6032-AR WHT)
- LIBERTY SAFE Power Outlet Kit, Liberty Safes (647346443261)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 12x24in, LdCap 600lb (1224C)
- STERILITE Storage Tote, Clear, Polypropylene, 24 in L, 18 in W, 7 in H, 9.2 gal Volume Capacity (19314304)
- ZORO SELECT Foundation Kit, for 13X115, 13X116, 13X117 (13X122)
- LIPPERT 285332 Stailizer Scissor Jack; 30"; 1 ea. (285332)
- PORTA-FAB Framing Channel, 12 ft., Gray (FC-M-G)
- VELOX Machine Guard Custom Panel Kit (XGBC)
- VELOX Machine Guard Line Post, 6ft, Polyurethane (XG5506)
- PORTA-KING Optional Window, H 40 3/4 In, W 41 1/8 In (FGVK1)
- WIRECRAFTERS Corner Post, 2 In x 12 ft 5-1/4 In (CP12)
- Saf-T-Fence Storage Building Hardware