Shop All Wire Rooms and Partitions
This Product is Discontinued
Saf-T-Fence
Hinged Door, 46 In x 7 ft, Powder Coated (Discontinued)
Mfr # SAF-H4682-MR
Zoro # G9944627
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Wire Room Components Wire Partition Doors
- Material Steel
- Overall Height 7 ft
- Overall Width 4 ft
- Door Height 84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saf-T-Fence
- MFR # SAF-H4682-MR
- Zoro # G9944627
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 7 ft |
Overall Width | 4 ft |
Door Height | 84 in |
Door Width | 48 in |
Wire Mesh Opening Height | 2 1/2 in |
Wire Mesh Opening Width | 1 1/4 in |
Description
Welded-Wire Machine Guard Door, Door Height 84 in, Door Width 48 in, Wire Mesh Opening Height 2 1/2 in, Wire Mesh Opening Width 1 1/4 in, Black, Powder Coated, Includes Mounting Hardware Yes, Includes Header Bar, Wire Thickness 7/64 in, Pull, Cylinder, Hinged, Compatible Brand and Series Folding Guard Saf-T-Fence, Compatible Manufacturer Model Number Panels: SAF-4682, SAF-5882, Posts: SAF-P84, Steel, Method of Construction Welded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.