Shop All Storage Building Hardware
Saf-T-Fence
Angle Panel Kit, Powder Coated
Mfr # SAF-HK02-P
Zoro # G6937296
product price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Hardware and Accessories
- Includes (3) Hinges
- For Use With Mfr. No. SAF-3482, SAF-4682, SAF-5882
- Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saf-T-Fence
- MFR # SAF-HK02-P
- Zoro # G6937296
- Country of Origin United States
- Category Storage Building Hardware
Details
Item | Angle Panel Kit |
Wire Room Components | Wire Partition Hardware and Accessories |
Includes | (3) Hinges |
For Use With | Mfr. No. SAF-3482, SAF-4682, SAF-5882 |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Color | Black |
Gauge | 10 ga Wire, 14 ga C Channel |
Finish | Zinc-Plated |
Standards | ANSI, OSHA |
Material | Steel |
Compatible Product Type | Wire Partitions |
Compatible Brand and Series | Folding Guard, Saf-T-Fence |
Number of Pieces | 2 |
Compatible Manufacturer Model Number | SAF-3482, SAF-4682, SAF-5882 |
Product Type | Angle Panel Connectors |
Description
Angle Panel Connectors, Compatible Product Type Wire Partitions, Compatible Manufacturer Model Number SAF-3482, SAF-4682, SAF-5882, Compatible Brand and Series Folding Guard, Saf-T-Fence, Steel, Zinc-Plated, Number of Pieces 2, Includes (3) Hinges, ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 T-Slot 1" X 1" Profile 242" Profile (1010-242)
- ZORO SELECT Pliers/Wrench Tool Holder, 15/16 In, PK10 (5TPD9)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 23 5/8 in L, Red (30184RED)
- TRITON PRODUCTS 3-3/4 In. Curved Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (75230)
- VELOX Machine Guard Door Post, 6ft, Polyurethane (XG5506D)
- ARROW STORAGE PRODUCTS Door Kit (DK100-A)
- VELOX Machine Guard Line Post, 6ft, Polyurethane (XG5506)
- VELOX Machine Guard Custom Panel Kit (XGBC)
- LIPPERT 285332 Stailizer Scissor Jack; 30"; 1 ea. (285332)
- VELOX Machine Guard Corner Post, 6 ft (XG5106)
- PORTA-FAB Framing Channel, 12 ft., Gray (FC-M-G)
- Saf-T-Fence Storage Building Hardware