Shop All Storage Building Hardware
Saf-T-Fence
Angle Panel Kit, Powder Coated
Mfr # SAF-HK01-P
Zoro # G7129166
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
- Material Steel
- Standards ANSI, OSHA
- Color Black
- Includes (2) Hinges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saf-T-Fence
- MFR # SAF-HK01-P
- Zoro # G7129166
- UPC # 094719337502
- Country of Origin United States
- Category Storage Building Hardware
Details
Item | Angle Panel Kit |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Material | Steel |
Standards | ANSI, OSHA |
Color | Black |
Includes | (2) Hinges |
For Use With | Mfr. No. SAF-3458, SAF-4658, SAF-5858 |
Gauge | 10 ga Wire, 14 ga C Channel |
Wire Room Components | Wire Partition Hardware and Accessories |
Finish | Zinc-Plated |
Compatible Brand and Series | Folding Guard, Saf-T-Fence |
Compatible Product Type | Wire Partitions |
Number of Pieces | 2 |
Product Type | Angle Panel Connectors |
Compatible Manufacturer Model Number | SAF-3458, SAF-4658, SAF-5858 |
Description
Angle Panel Connectors, Compatible Product Type Wire Partitions, Compatible Manufacturer Model Number SAF-3458, SAF-4658, SAF-5858, Compatible Brand and Series Folding Guard, Saf-T-Fence, Steel, Zinc-Plated, Number of Pieces 2, Includes (2) Hinges, ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Not Specified Interlocking Storage Bin, Polystyrene, 2-3/4 in W, 3-5/16 in H, 11 in L, Blue (IDR202BL)
- QUANTUM STORAGE SYSTEMS 25 lb Drawer Storage Bin, High Impact Polystyrene, 5 9/16 in W, 4 5/8 in H, 23 7/8 in L, Gray (QED603GY)
- TENNSCO Boltless Shelving, 42x36, Particleboard (ZB7-4236A-5D)
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (430W361878ME)
- WIRECRAFTERS Steel Hardware Connection Pack (SCPK)
- PORTA-FAB Optional Window, H 36 In, W 48 In (FW-TEMP)
- PORTA-FAB Framing Channel, 12 ft., Gray (FC-M-G)
- PORTA-KING Optional Window, H 40 3/4 In, W 41 1/8 In (FGVK1)
- VELOX Machine Guard Corner Post, 6 ft (XG5106)
- ARROW STORAGE PRODUCTS Door Kit (DK100-A)
- ZORO SELECT Foundation Kit, for 13X115, 13X116, 13X117 (13X122)
- Saf-T-Fence Storage Building Hardware