Shop All Ear Plugs
Saf-T-Ear
Safety Buds Pro Electronic Hearing Protection
Mfr # ERSTE-BUDSPRO
Zoro # G3582710
product price: $299.95
/ea
Free Shipping & Returns
$299.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Earplug Color Black
- Weight 0.6
- Includes ERSTE-BUDPRO, Carrying Case, (8) Size 10 Zinc Air batteries, Foam Ear Tips, Neck cord
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 2 |
Height | 4.5 |
Width | 6.5 |
Details
Color | Black |
Earplug Color | Black |
Weight | 0.6 |
Includes | ERSTE-BUDPRO, Carrying Case, (8) Size 10 Zinc Air batteries, Foam Ear Tips, Neck cord |
Material | Plastic |
Description
The BUD PRO from Saf-T-Ear give you natural hearing when you don’t need attenuation but will instantly react to any loud noises and protect your hearing from unexpected damage
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Class 3 High Visibility Orange Mesh Safety Vest - 2X-Large/3X-Large (48-73-5137)
- LYLE Safety Sign, Hearing Protection, 10 in. W (U4-1641-RD_10X7)
- LYLE Notice Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1131-RD_14X10 (U5-1131-RD_14X10)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, M, 1 PR (RWG555M)
- SAF-T-EAR 27dB noise reduction earplugs (ERSTE -EARPLUGS)
- SAF-T-EAR High Fidelity noise reduction earplugs Universal pack (ERSTE-20XS)
- SAF-T-EAR 20dB noise reduction earplugs (ERSTE-20)
- 3M E-A-R Push-Ins Disposable Corded Ear Plugs, Pod Shape, 28 dB, Blue/Yellow, 100 Pairs (318-1001)
- RADIANS EVADER Foam Uncorded Earplug Dispenser Refill (FP94-B500)
- GENIUS PLUGZ Disposable Uncorded Ear Plugs, Bullet Shape, PU Foam, 32 DB, 100 Pairs, Green PK (EP100FG)
- HONEYWELL HOWARD LEIGHT Quiet(R) Reusable Foam Ear Plugs, Bell Shape, 26, Orange, 5 PK (QD-5-30)
- Saf-T-Ear Hearing Protection