Shop All Earbuds & Headphones
Saf-T-Ear
Bluetooth Rugged Safety Earbuds
Mfr # ERSTE-BTEARBUDS
Zoro # G7673667
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Includes Earphones, Multiple Eartip Sizes
- Material Plastic
- Width 1.22
- Weight 0.17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saf-T-Ear
- MFR # ERSTE-BTEARBUDS
- Zoro # G7673667
- UPC # 846430002302
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Width | 1.22 |
Height | 7.32 |
Length | 3.19 |
Details
Color | Yellow |
Includes | Earphones, Multiple Eartip Sizes |
Material | Plastic |
Weight | 0.17 |
Description
The Saf-T-Ear Bluetooth Earbuds are the perfect companion to anyone who works around loud equipment, or needs to protect their hearing while also being able to listen to music and take phone calls. With up to 40db of noise reduction, you can enjoy your music while your work without compromising your hearing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENAQ Battery Denaq Laptop/Tablet AC Adapter (DQ-PA3165U-5525)
- MIGHTY MAX BATTERY 12V 15AH F2 Battery for Zip'r Roo 3-Wheel ZIPROO AGM Wheelchair (ML15-1237568)
- RAYOVAC Rayovac Ultrapro Alc-12 Industrial Alkaline C Size 12-Pack, C, 12PK (ALC-12PPJ)
- MIGHTY MAX BATTERY 12V 10AH Battery for H.D. Hudson 13854 (ML10-1207)
- SAF-T-EAR Bluetooth and Safety Ambient Earbuds (ERSTE-BTEARBUDSDUAL)
- ERGOGUYS Avid Education 1 Time Use Siliconeearbud (1AE215HPBLKSTK)
- CALIFONE Listening First Headsets with Single 3.5mm plugs, Yellow (2800YLT)
- POWER UP! Stereo Earbuds in Plastic Case - Assorted Colors (192-55510)
- JLAB Jbuddies Studio Wired On Ear Kids Headphones, Blue And Gray (HJKSTUDIORGRYBLU6)
- VIRTUAL Cs-100 Stereo Pc Headset With Noise Canceling Microphone (VI59365)
- PLUGFONES Plugfones Contractor Orange New and Improved Line Ear Plug Earbuds Headphones with Silicone and Foam Hearing Protection (CO-1)
- Saf-T-Ear Earbuds & Headphones