Shop All Ear Plugs
Saf-T-Ear
27dB noise reduction earplugs
Mfr # ERSTE -EARPLUGS
Zoro # G6785960
product price: $1.95
/ea
Sold in multiples of 6 for $11.70
$11.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Earplug Color Blue
- Includes Earplugs, Carry Case
- Weight 1
- Length 6.46
- Height 1.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 6.46 |
Height | 1.38 |
Width | 4.61 |
Details
Earplug Color | Blue |
Includes | Earplugs, Carry Case |
Weight | 1 |
Material | Plastic |
Description
Reduce noise levels while preserving the clarity of speech and environmental sounds.Reduces the risk of hearing damage from loud machinery, vehicles, power tools, sporting events.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Bomber Jkt Gr CL3 Weatherproof Shell Blk (SJ11QB-3ZGS-XL)
- LYLE Speed Limit 25 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, R2-1-25-18DA (R2-1-25-18DA)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A5, Bicep Gusset, Thumbhole, Orange, 18 in Length (9178OT)
- ULTRATECH Spill Tray, Black, Spill Cap. 14 gal. (2350)
- SAF-T-EAR High Fidelity noise reduction earplugs Universal pack (ERSTE-20XS)
- SAF-T-EAR Safety Buds Pro Electronic Hearing Protection (ERSTE-BUDSPRO)
- SAF-T-EAR 20dB noise reduction earplugs (ERSTE-20)
- MOLDEX Moldex Replacement Kit For Jazz Band, 5 Pairs + 1 Neck Cord/Bag (6504)
- RADIANS Ear Plugs, 1 PR (JP3050ID)
- TASCO Therma-Soft Reusable Foam Ear Plugs, Cylinder Shape, 29 dB, Orange, 200 PK (100-09390)
- MOLDEX Moldex 6883 Glide® PlugStation® Earplug Dispenser, Corded, 150 Pairs/Dispenser (6883)
- Saf-T-Ear Hearing Protection