Shop All Task Chairs
Sadie
Mesh Task Chair
Mfr # HVST102
Zoro # G5077455
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Seat Material Mesh
- Color Black
- Includes Arms
- Features Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sadie
- MFR # HVST102
- Zoro # G5077455
- Country of Origin United States
- Category Task Chairs
Details
Office Chair Style | Task Chair |
Seat Material | Mesh |
Color | Black |
Item | Mid-Back Task Chair,Black Mesh,1-Oh-2 |
Includes | Arms |
Features | Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock |
Standards | Meets or Exceeds ISTA Performance Standards |
Style | Mid Back Task Chair |
Weight | 28 lbs |
Application | General Office & Task |
Arm Type | T-Bar |
Weight Capacity (text) | Supports Up to 250 lb |
Description
Mid-Back Task Chair,Black Mesh,1-Oh-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 36 in W Commercial Lateral, Screamin' Green (24253)
- FELLOWES Adjustable Footrest with Microban, HPS Black/Silver (8035001)
- FLASH FURNITURE Drafting Chair, Mesh, Black (BL-LB-8816D-GG)
- REGENCY Naval Blue Seating > Soft Seating > Ottomans, 18 W 18 L 19 H, Vinyl Seat (N6262NB)
- SADIE Mesh Task Chair (HVST101)
- LORELL Fabric Task Chair, 17-1/2" to 21-3/4", Black (LLR82095)
- ZORO SELECT Fabric Task Chair, 22 1/2-, Adjustable, Black (452R21)
- BOSS Task Chair, Fixed, Black (B670-BK)
- BOSS Fabric Task Chair, 21 1/2-, Armless, Black (B3035-BK)
- HON Mesh Task Chair, No Arms, Black (H5711.GA10.T)
- DREAMSEAT Curve Task Chair with Arizona Cardinals Helmet Logo (XZOCCURVE-PSNFL20002)
- Sadie Office Chairs