Shop All Task Chairs
Sadie
Mesh Task Chair
Mfr # HVST101
Zoro # G5078094
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Seat Material Mesh
- Color Black
- Features Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock
- Standards Meets or Exceeds ISTA Performance Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sadie
- MFR # HVST101
- Zoro # G5078094
- Country of Origin United States
- Category Task Chairs
Details
Office Chair Style | Task Chair |
Seat Material | Mesh |
Color | Black |
Item | Mid-Back Task Chair,Black Mesh ,1-Oh-One |
Features | Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock |
Standards | Meets or Exceeds ISTA Performance Standards |
Style | Mid Back Task Chair |
Weight | 25 lbs |
Weight Capacity (text) | Supports Up to 250 lb |
Application | General Office & Task |
Description
Mid-Back Task Chair,Black Mesh ,1-Oh-One
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Rocking Chair, 45" L 40" H, Radial Series (146484BG)
- LORELL Leather Executive Chair, 18-1/2" to 22-1/4", Fixed Arms, Black (LLR59497)
- HOMELEGANCE Imani Accent Chair, Red (1166RD-1)
- FLASH FURNITURE Rectangle Preschool Table, Bl, 23.625" W x 47.25" L, 23.625 X 47.25 X 23.5, Plastic, Steel Top, Blue (YU-YCY-060-RECT-TBL-BLUE-GG)
- LUMISOURCE Fran Task Chair in Black Velvet (OC-FRAN ANVBK)
- ZORO SELECT Fabric Task Chair, 22 1/2-, Adjustable, Black (452R21)
- BENCHPRO Fabric Task Chair, 18" to 23", No Arms, Black (WAS-F-TLC-WW-BLACK)
- VESTIL Ergonomic Work Chair, Adj. Height Stool 19 In - 27 In. (ESE-WS-1927)
- EAST END IMPORTS Finesse Mid Back Office Chair, Gray (EEI-1534-GRY)
- FLASH FURNITURE Leather Task Chair, 17-1/2" to 21-1/2", Black (GO-1004-BK-LEA-GG)
- BOSS Mesh Task Chair, Adjustable, Black (B6338-HR)
- Sadie Seating