Shop All Task Chairs
Sadie
Mesh Big and Tall Chair, Black
Mfr # HVST141
Zoro # G7516077
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Weight 48.5 lbs
- Application General Office & Task; Specialty
- Office Chair Style Big and Tall Chair
- Seat Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sadie
- MFR # HVST141
- Zoro # G7516077
- UPC # 191734204236
- Country of Origin China
- Category Task Chairs
Details
Color | Black |
Weight | 48.5 lbs |
Application | General Office & Task; Specialty |
Office Chair Style | Big and Tall Chair |
Seat Color | Black |
Includes | Arms |
Seat Material | Mesh |
Features | Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock |
Standards | Meets or Exceeds ISTA Performance Standards |
Style | Big and Tall Task Chair |
Arm Type | Padded T-Bar |
Weight Capacity (text) | Supports Up to 400 lb |
Description
SadieTM 1-Fourty-One Big and Tall Mesh Task Chair, Supports up to 350 lbs., Black Seat/Black Back, Black Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Hard Floor Chair Mat w/Lip, 36"x48", Clr (MAT-131858-GG)
- NATIONAL PUBLIC SEATING Folding Chair, Plastic, White, PK4 (821)
- TRADEMARK FINE ART Lightboxjournal 'Country Seahorse' Canvas Art, 18x18 (ALI23609-C1818GG)
- HOLIDAY TRIMS Silver Ornament Hooks Indoor Christmas Decor (3927000)
- SADIE Mesh Task Chair (HVST101)
- OFFICESOURCE Effort Collection Black Leather Armless Deluxe Posture Chair with Black Frame (316LBK)
- LORELL Leather Executive Chair, 19" to 22-1/2", Black (LLR90040)
- FLASH FURNITURE Vinyl Task Chair, 17" to 21-1/2", Brown and Cream (BT-6179-BASE-GG)
- LUMISOURCE Fran Task Chair in Black Velvet (OC-FRAN ANVBK)
- LORELL Fabric Task Chair, 18.10" to 21.70", Adjustable Arms, Black, Gray (LLR66125)
- HON Chair, Endorse Task, Msh, Bk (HONLWIM2ACU10)
- Sadie Office Chairs