Shop All Executive Chairs
Sadie
Leather Executive Chair
Mfr # HVST331
Zoro # G5079135
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Executive Chair
- Seat Material Leather
- Style High Back Executive Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sadie
- MFR # HVST331
- Zoro # G5079135
- Country of Origin China
- Category Executive Chairs
Details
Office Chair Style | Executive Chair |
Seat Material | Leather |
Item | High-Back Executive Chair,Black Leather |
Style | High Back Executive Chair |
Description
High-Back Executive Chair,Black Leather
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Contemporary Chair, Leather, 19" to 22-1/2" Height, Fixed Arms, Black (GO-7194B-BK-GG)
- HON Between Nested Multipurpose Tables, 72 x 30, Shaker Cherry (HONPT3072NSFF)
- WESTCLOX WALL CLOCK RND METAL 9"" (36001A)
- BOSS Black Chair, 28 1/2" W 28-1/2" L 46-1/2" H, Fixed, Fabric Seat (B7401)
- ALERA Leather Executive Chair, 20" to 23", Padded Arms, Brown, Bronze (ALEVN4159)
- LA-Z-BOY CHAIR, EXEC, GEL SEAT, BK (LZB48346)
- FINE-LINE Veon Series Executive High-Back Leather Chair, with Coil Spring Cushioning, Brown (FI2524158)
- OFFICESOURCE Merak Collection Executive Mid Back with Chrome Frame (1505VGR)
- FLASH FURNITURE Contemporary Chair, Foam, 18-1/4" to 22-1/4" Height, Fixed Arms, Black LeatherSoft/Chrome Frame (GO-2286H-BK-GG)
- LORELL Mesh Executive Chair, Adjustable Arms, Black (LLR85560)
- BOSS Leather Executive Chair, Loop, Black (B8106)
- Sadie Executive Chairs