Shop All Executive Chairs
Sadie
Leather Executive Chair
Mfr # HVST305
Zoro # G5077290
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Executive Chair
- Seat Material Leather
- Style Mid Back Executive Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sadie
- MFR # HVST305
- Zoro # G5077290
- Country of Origin United States
- Category Executive Chairs
Details
Office Chair Style | Executive Chair |
Seat Material | Leather |
Item | Mid-Back Executive Chair,Black Leather |
Style | Mid Back Executive Chair |
Description
Mid-Back Executive Chair,Black Leather
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Desk Chair, Fabric, 18.56" to 22-3/4" Height, Adjustable Arms, Gray (13-V44N1WA)
- KENNEY MFG SGL Curtain Rod Bracket (KN851NP)
- BAXTON STUDIO Dark Brown Full Leather Storage Cube Ottoman (A-1776)
- FLASH FURNITURE Black Stack Chair Dolly (FD-BAN-CH-DOLLY-GG)
- HON Leather Executive Chair, Fixed, Frame: Black (HIEH1.F.H.U.SS11.T.SB)
- BOSS Executive Chair, Hinged, Grey (B8871-GY)
- BOSS Executive Chair, Fixed, Black (B8991-C)
- ZORO SELECT Leather Executive Chair, 22 1/2-, Fixed, Black (452R19)
- BOSS OFFICE PRODUCTS Boss Executive Chair with Arms - Leather - Mid Back - Black (B10101-BK)
- ZORO SELECT Leather Executive Chair, 22-, Fixed, Black (452R31)
- ALERA Leather Executive Chair, 20" to 23", Padded Arms, Brown, Bronze (ALEVN4159)
- Sadie Seating