Shop All Waiting Room & Guest Chairs
Sabre
Sabre Sectional Chair w/Sand Port, Sand
Mfr # 96484SDS
Zoro # G002014897
product price: $485.10
/ea
Free Shipping & Returns
$485.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material High Impact "No Break" UV Stabilized Polyethylene
- Color Sand
- Weight Capacity 500 lb
- Height 33 in
- Standards Flame Retardant, ISO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sabre
- MFR # 96484SDS
- Zoro # G002014897
- UPC # 819085019117
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Dimensions
Height | 33 in |
Width | 30 1/2 in |
Length | 32 in |
Details
Item | Sabre Sectional Chair w/Sand Port Sand |
Frame Material | High Impact "No Break" UV Stabilized Polyethylene |
Color | Sand |
Weight Capacity | 500 lb |
Standards | Flame Retardant, ISO |
Secure Facility Type | Institutional, Juvenile, Mental Health, Prison and Correctional Facilities |
Surface Material | Polyethylene |
Features | Tamperproof Screws, One Piece, Molded Design for Increased Strength, Stain Resistant |
Ligature Resistant | Yes |
Assembly | Bolt to The Wall/Bolt to The Floor |
Leg Color | Sand |
Style | Shop Chair |
Description
Sabre Sectional Chair w/Sand Port Sand, Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities, Width 30 1/2 in, Length 32 in, Diameter Not Applicable, Color Sand, Leg Color Sand, Frame Material High Impact In.No Break In. UV Stabilized Polyethylene, Surface Material Polyethylene, Height 33 in, Weight Capacity 500 lb, Assembly Bolt to The Wall/Bolt to The Floor, Standards Flame Retardant, ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALIFORNIA CABANA Towels 30 x 70 - Green , 4PK (CABANA-GR)
- CORRELL Rectangle Library Table, 29", Walnut (LR3672-01)
- BESTAR Prestige + 72W Narrow Desk Shell, Bark Grey & Slate (99612-000047)
- SAFCO Deskside Wire Machine Stand, 24"x20"x27", Black (SAF5207BL)
- SABRE Sabre Sectional Chair, Midnight Blue (96484MB)
- HERCULES Rebar Chair 1-1/2In (911)
- AVE 6 LinenArm Chair, 28-1/2"L32-1/4"H, Fixed Arms, FabricSeat, Collection: DavisSeries (DVS51-L32)
- REFUAH Steel Transport Chair 17 Inch Seat Width (RE1766)
- LESRO Wine/Mulberry (Red)3 Seater with Center Arms, 64.5W24.5L32H, Open House Solid Color FabricSeat (LS3103)
- BOSS Black Side Chair, 24 in W 25" L 34" H, Fixed, Fabric Seat, B9570 Series (B9570-BK)
- LORELL BlackGuest Chair, 24.8"L33-1/2"H, LeatherSeat (LLR84577)
- Sabre Seating