Shop All Waiting Room & Guest Chairs
Sabre
Sabre Sectional Chair, Gray
Mfr # 96484GY
Zoro # G202014888
product price: $422.99
/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material High Impact "No Break" UV Stabilized Polyethylene
- Color Gray
- Weight Capacity 500 lb
- Length 32 in
- Ligature Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sabre
- MFR # 96484GY
- Zoro # G202014888
- UPC # 819085010206
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Dimensions
Length | 32 in |
Height | 33 in |
Width | 30 1/2 in |
Details
Item | Sabre Sectional Chair Gray |
Frame Material | High Impact "No Break" UV Stabilized Polyethylene |
Color | Gray |
Weight Capacity | 500 lb |
Ligature Resistant | Yes |
Standards | Flame Retardant, ISO |
Features | Tamperproof Screws, One Piece, Molded Design for Increased Strength, Stain Resistant |
Surface Material | Polyethylene |
Leg Color | Gray |
Secure Facility Type | Institutional, Juvenile, Mental Health, Prison and Correctional Facilities |
Assembly | Bolt to The Wall/Bolt to The Floor |
Style | Sectional Chair |
Description
Sabre Sectional Chair Gray, Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities, Width 30 1/2 in, Length 32 in, Diameter Not Applicable, Color Gray, Leg Color Gray, Frame Material High Impact In.No Break In. UV Stabilized Polyethylene, Surface Material Polyethylene, Height 33 in, Weight Capacity 500 lb, Assembly Bolt to The Wall/Bolt to The Floor, Standards Flame Retardant, ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting I' Canvas Art, 18x18 (WAG05866-C1818GG)
- CALIFORNIA CABANA Towels 30 x 70 - Coral , 4PK (CABANA-CO)
- HON Wall Bracket, Adjustable, Adjusts to 1-1/4", Gray (BSXPWB1GY)
- OSBORNE WOOD PRODUCTS 4 1/2 x 4 x 4 Medium Tapered Mission Bunfoot in Cherry (4088C)
- SABRE Sabre Sectional Chair, Midnight Blue (96484MB)
- WOODEN MALLET Prairie Armless Guest Chair in Medium Oak - Leaf Green (DW8-1MOLG)
- FLASH FURNITURE Church Chair, 25"L33-1/4"H, FabricSeat, HerculesSeries (FD-CH02185-GV-BLUE-GG)
- ALERA Black Chairs/Stools, 25" W 24.80" L 33.66" H, Padded Loop, Faux Leather Seat (2824G)
- BAXTON STUDIO Sonore Solid Wood Mid-Century Style Accent Chair Dining Chair, PK2 (49-3422)
- OFFICESOURCE OS Big & Tall Collection Guest Chair with Arms and Black Frame (59052FPABK)
- FOUNDATIONS BlueGlider, 27"L41"H (4201046)
- Sabre Seating