Shop All Wireless Alarms
Sabre
Door or Window Alarm, PK2
Mfr # HS-DWA2
Zoro # G1421118
product price: $21.19
/pk 2, $10.60/ea
$21.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age Adult
- Includes 2 alarms, 2 sensors
- Material Plastic, Electronics
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sabre
- MFR # HS-DWA2
- Zoro # G1421118
- UPC # 23063809465
- Country of Origin China
- Category Wireless Alarms
Details
Recommended Age | Adult |
Includes | 2 alarms, 2 sensors |
Material | Plastic, Electronics |
Color | White |
Description
Superior to other home security products, this premium white alarm looks great inside your home. The extremely loud 120 dB alarm helps wake/alert homeowner or renter, helps deter intruder and possibly notifies neighbors (audible up to 750 feet/230M away). Features 3 adjustable settings (off/alarm/chime); chime mode is ideal to alert you when children or guests are coming and going when you are at home. Easy installation; no wiring needed, plus sensor mounts on either side of alarm for easier set up; 4xLR44 batteries included. Provides battery status update with a low battery test button.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CAMERON SINO, CSCM020SL (CS-CM020SL)
- BATTERY CLERK AJC® Power Patrol SLA1079 SLA 1079 12V 8Ah Sealed Lead Acid Battery (POWER PATROL-SLA1079 SLA 1079)
- HAVEN Electronic Two-Way Clear Communication AC Power Window Mount (SC-100)
- KODAK FLIK X4 800 x 480 LCD Home Theater Projector System with 100 Lumens -Tripod and Case Included (RODPJSX5P480)
- SABRE Wireless Alarm Kit (HS-WAK)
- SAFETY TECHNOLOGY INTERNATIONAL Wireless Motion-Activated Sensor (STI-3601)
- HONEYWELL HOME Chime Button, Wired, Black (RPW102A1001/A)
- RODANN ELECTRONICS Rodann Electronics TXRX2000A Outdoor Wireless Driveway Alarm - Transmitter and Receiver up to 1000 ft. (TXRX2000A)
- DELTANA Bell Button, Rectangular Rope Satin Nickel (BBSR333U15)
- DELTANA Bell Button, Rectangular Contemporary Oil Rubbed Bronze (BBS333U10B)
- GE Door Chime, Wireless, 8 Melody, 2 Button (19300)
- Sabre Wireless Alarms