Sabona 53665 Rope Magnetic Wristband - Copper; Large
Mfr # 53665
Zoro # G303904453
Product Information
- Brand Sabona
- MFR # 53665
- Zoro # G303904453
- UPC # 700413536652
- Country of Origin China
- Category Security Identification Supplies
Description
Sabona Copper Designs are an attractive way to wear copper and magnets This copper cuff magnetic bracelet features an elegant rope design with a classic satin finish. Look for the 1700 gauss samarium cobalt magnet in each tip of the wristband Sabona chooses Samarium Cobalt magnets for long term durability and rust resistant qualities. Sabona Copper Wristbands are made with the purest copper .99%. All styles are designed for comfort and manufactured to maintain shape and quality appearance.
Copper, when in contact with the skin, form chelates with human sweat (sometimes seen as a green deposit under the bracelet) and is thus absorbed through the skin. It can be removed with soap and water or lemon juice. To clean your Sabona bracelet, use a good jewelry cleaning cloth to keep the outside polished and the inside clean.
Specifications- Material: Copper
- Size: 6.5 in. Large
- Weight: 0.06 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22AH GEL Battery for Dalton Medical Primechair PC-MP3C2 Wheelchair (ML22-12GEL49)
- ILC Replacement for R&D Batteries Ps-12260b Battery (PS-12260B BATTERY R&D BATTERIES)
- MIGHTY MAX BATTERY 12V 7AH SLA Rechargeable Battery Used in Security Fire Alarm - 8 Pack (ML7-12MP8317435)
- HONEYWELL Truck Mount, 6" L x 8" W x 10" D x 6" H (M01-0308-000)
- SABONA Sabona 52455 Copper Original Magnetic Wristband - Small (52455)
- SABONA Sabona 360 Original Non Magnetic Wristband - Copper; Medium (360)
- SABONA Sabona 53955 Pebbled Copper Magnetic Wristband - Small (53955)
- SICURIX Fargo HDP5000 ID Card Printer - Dual-Sided (89640)
- ZORO SELECT Heavy Weight Badge Clip, PK10 (3KMJ9)
- IDENTIPLUS ID Wristband, Pocket, 11-7/8 in. L, PK500 (CLS-250-VAI-09)
- IDENTIPLUS ID Wristband, Adhesive, Light Green, PK500 (T2-01)
- Sabona Security Identification Supplies