Shop All Security Identification Supplies
Sabona
Sabona 50470 Brushed Copper Original Magnetic Wristband - Extra Large
Mfr # 50470
Zoro # G804010714
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sabona
- MFR # 50470
- Zoro # G804010714
- UPC # 700413504705
- Country of Origin China
- Category Security Identification Supplies
Description
Simple, yet stylish for every day wear, this brushed copper magnetic bracelet from Sabona offers a unique elegance for any occasion. This bracelet features two magnets positioned bio north against the skin and an 1800 gauss Samarium Cobalt magnet in each tip. Sabona chooses Samarium Cobalt magnets for long term durability and rust resistant qualities. Sabona Copper Wristbands are made with the purest copper .99 percent. All styles are designed for comfort and manufactured to maintain shape and quality appearance.
Specifications- Material: Copper
- Size: 7 in. Extra Large
- Weight: 0.06 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE USB 2.0 Hub, Hi-Speed, 7-Port, Rugged, Mount (U223-007-IND)
- ILC Replacement for Educator Pl-711828n Battery (PL-711828N)
- VERTIV Vertiv Liebert Intellislot Unity - Snmp - Network Card ; Remote (IS-UNITY-SNMP)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V 3.4Ah Toy Car Play Mobile Battery (MAX3512650)
- SABONA Sabona 360 Original Non Magnetic Wristband - Copper; Medium (360)
- SABONA Sabona 53955 Pebbled Copper Magnetic Wristband - Small (53955)
- SABONA Sabona 52455 Copper Original Magnetic Wristband - Small (52455)
- SICURIX ID Card Printer, Gray/White, For PC or MAC (SRX 3649-0001K1)
- AVERY The Mighty Badge by Professional, PK10 (71203)
- KEY-BAK Sidekick Super Duty, Clear, 24 in. Pink Cord , Carabiner, Super Duty Strap/Split Ring (0KB12-5D224)
- ADVANTUS Security, Wristbnds, Gn, PK500 (91122)
- Sabona Security Alarms and Warnings