Shop All Wood Screws
Saberdrive
Wood Screw, #9, 5 in, Zinc Yellow Steel Trim Head Torx Drive, 57 PK
Mfr # 52520
Zoro # G802523513
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Torx Drive
- System of Measurement Inch
- Screw Size #9
- Material Steel
- Finish Zinc Yellow
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saberdrive
- MFR # 52520
- Zoro # G802523513
- UPC # 738287525205
- Country of Origin Unknown
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 5 in |
Thread Length | Partial |
Diameter 1 | #9 |
Length 1 | 3" |
Diameter 2 | 1/4" |
Details
System of Measurement | Inch |
Head Type | Trim |
Drive | Torx |
Material | Steel |
Finish | Zinc Yellow |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Deck Screw |
Application | Interior |
Point Type | Type 17 |
Style | Serrated |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Sealing Washer, Fits Bolt Size M14 Steel/Buna-N, Cadmium Plated Finish (9500-14MM)
- NATIONAL HARDWARE EYE BOLT ZNC PLT 1/2X10"" (N221-333)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 3/4 in Wd, 3 in Ht, Black Oxide Steel (U17242.025.0125)
- ZORO SELECT Hex Nut, 1"-5, 18-8 Stainless Steel, Not Graded, Plain, 1 in Ht, 3 PK (HXNTSSR15)
- SABERDRIVE Wood Screw, #9, 4 in, Zinc Yellow Steel Trim Head Torx Drive, 62 PK (09331)
- SABERDRIVE Wood Screw, #12, 6 in, Zinc Yellow Steel Flat Head Torx Drive, 10 PK (38184)
- SABERDRIVE Wood Screw, #7, 1-1/2 in, Black Phosphate Steel Round Head Torx Drive, 160 PK (50322)
- SABERDRIVE Wood Screw, #12, 5 in, Zinc Yellow Steel Flat Head Torx Drive, 1400 PK (50375)
- SABERDRIVE Wood Screw, #8, 1-3/4 in, Zinc Yellow Steel Flat Head Torx Drive, 830 PK (09298)
- SABERDRIVE Wood Screw, #7, 2-1/2 in, Bronze Steel Round Head Torx Drive, 97 PK (50327)
- ZORO SELECT Wood Screw, #6, 1/2 in, Plain 18-8 Stainless Steel Round Head Slotted Drive, 100 PK (U51860.013.0050)
- Saberdrive Self-Tapping Screws