Shop All Wood Screws
Saberdrive
Wood Screw, #9, 3 in, Zinc Yellow Steel Round Head Torx Drive, 374 PK
Mfr # 54105
Zoro # G302520449
product price: $43.99
/pk 374, $0.12/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Screw Size #9
- Fastener Length 3 in
- Head Type Round
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saberdrive
- MFR # 54105
- Zoro # G302520449
- UPC # 738287541052
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 3 in |
Thread Length | Partial |
Diameter 1 | #9 |
Diameter 2 | 13/32" |
Length 1 | 3" |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Torx |
Material | Steel |
Finish | Zinc Yellow |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Cabinet Screw |
Application | Interior |
Point Type | Type 17 |
Style | Serrated |
Description
Cabinet screws are used for mounting and building cabinetry.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.025.0300)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (U07150.013.0125)
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 200 mm L, 10 PK (M01200.120.0200)
- ZORO SELECT Serrated Lock Nut, M8-1.25, Steel, Class 8, Zinc Plated, 8 mm Ht, 100 PK (M11610.080.0001)
- SABERDRIVE Wood Screw, #12, 5 in, Zinc Yellow Steel Flat Head Torx Drive, 33 PK (09295)
- SABERDRIVE Wood Screw, #9, 2-1/4 in, Zinc Yellow Steel Flat Head Torx Drive, 600 PK (09300)
- SABERDRIVE Wood Screw, #8, 1-3/4 in, Zinc Yellow Steel Flat Head Torx Drive, 474 PK (54002)
- SABERDRIVE Wood Screw, #7, 1 in, Black Phosphate Steel Round Head Torx Drive, 213 PK (50320)
- SABERDRIVE Wood Screw, #9, 2-1/2 in, Zinc Yellow Steel Round Head Torx Drive, 91 PK (09324)
- SABERDRIVE Wood Screw, #9, 3 in, Zinc Yellow Steel Round Head Torx Drive, 75 PK (54102)
- STRONG-POINT Wood Screw, Phillips Drive, 2 PK (X948NB)
- Saberdrive Wood Screws