Shop All Wood Screws
Saberdrive
Wood Screw, #9, 3 in, Zinc Yellow Steel Flat Head Torx Drive, 363 PK
Mfr # 09302
Zoro # G202505218
product price: $32.45
/pk 363, $0.09/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Yellow
- Thread Style Partially Threaded
- Type Wood Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saberdrive
- MFR # 09302
- Zoro # G202505218
- UPC # 738287093025
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 3 in |
Thread Length | Partial |
Diameter | #9 |
Length 1 | 3" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Zinc Yellow |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Thread Type | Double CSK |
Point Type | Type 17 |
Style | Serrated |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Self-Drilling Screw, #14-14 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 50 PK (TEKHW14112)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (03874)
- MIDWEST FASTENER #8-32 x 1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 30 PK (931031)
- AMERICAN SOCKETS 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 7/8 in Length, 100 PK (1414CSSS)
- SABERDRIVE Wood Screw, #8, 1-1/4 in, Zinc Yellow Steel Flat Head Torx Drive, 1245 PK (09297)
- SABERDRIVE Wood Screw, #8, 1-1/4 in, Zinc Yellow Steel Flat Head Torx Drive, 249 PK (09287)
- SABERDRIVE Wood Screw, #8, 1-3/4 in, Zinc Yellow Steel Flat Head Torx Drive, 830 PK (09298)
- SABERDRIVE Wood Screw, #9, 3-1/2 in, Zinc Yellow Steel Round Head Torx Drive, 64 PK (52370)
- SABERDRIVE Wood Screw, #12, 5 in, Zinc Yellow Steel Flat Head Torx Drive, 1400 PK (50375)
- SABERDRIVE Wood Screw, #9, 3-1/2 in, Zinc Yellow Steel Round Head Torx Drive, 318 PK (52371)
- NEWPORT FASTENERS Wood Screw, #6, 1 in, Zinc Plated Flat Head Phillips Drive, 7000 PK (219662)
- Saberdrive Wood Screws