Shop All Wood Screws
Saberdrive
Wood Screw, #9, 3 in, Zinc Yellow Steel Flat Head Torx Drive, 219 PK
Mfr # 54005
Zoro # G302504944
product price: $24.85
/pk 219, $0.11/ea
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Yellow
- Thread Style Partially Threaded
- Type Wood Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saberdrive
- MFR # 54005
- Zoro # G302504944
- UPC # 738287540055
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 3 in |
Thread Length | Partial |
Diameter | #9 |
Length 1 | 3" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Zinc Yellow |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Type 17 |
Thread Type | Double CSK |
Style | Serrated |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Cotter Pin, 1/8"Dx1-1/4" L, 316 SS, PK50 (WWG-125-1250-80)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 100 mm Length, 25 PK (M51050.100.0100)
- ZORO SELECT Split Lock Washer, For Screw Size #8 Steel, Zinc Plated Finish, 100 PK (LWIS0-80-100P)
- ZORO SELECT Spring Pin, Sltd, 3/8inx3in, Pln, PK10 (U39100.037.0300)
- SABERDRIVE Wood Screw, #9, 3 in, Zinc Yellow Steel Flat Head Torx Drive, 363 PK (09302)
- SABERDRIVE Wood Screw, #8, 1-3/4 in, Zinc Yellow Steel Flat Head Torx Drive, 182 PK (09288)
- SABERDRIVE Wood Screw, #9, 2-1/4 in, Zinc Yellow Steel Flat Head Torx Drive, 600 PK (09300)
- SABERDRIVE Wood Screw, #9, 1-1/2 in, Zinc Yellow Steel Round Head Torx Drive, 143 PK (54089)
- SABERDRIVE Wood Screw, #9, 2-1/2 in, Zinc Yellow Steel Flat Head Torx Drive, 264 PK (54004)
- SABERDRIVE Wood Screw, #8, 1-3/4 in, Zinc Yellow Steel Flat Head Torx Drive, 474 PK (54002)
- HILLMAN Power Pro No.8 x 2 in. Star Wood Screws 5 (5021900)
- Saberdrive Self-Tapping Screws