Shop All Wood Screws
Saberdrive
Wood Screw, #9, 3 in, White Steel Round Head Torx Drive, 75 PK
Mfr # 54098
Zoro # G302520517
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Screw Size #9
- Fastener Length 3 in
- Head Type Round
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saberdrive
- MFR # 54098
- Zoro # G302520517
- UPC # 738287540987
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 3 in |
Thread Length | Partial |
Diameter 1 | #9 |
Length 1 | 3" |
Diameter 2 | 13/32" |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Torx |
Material | Steel |
Finish | White |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Cabinet Screw |
Application | Interior |
Point Type | Type 17 |
Style | Serrated |
Description
Cabinet screws are used for mounting and building cabinetry.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA ANCHORS Drive-Nail Nail Drive Anchor, 1/4" Dia., 1-1/2" L (385V)
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 6 ft, Steel, Grade A, Zinc Plated Finish (U20365.025.7200)
- ZORO SELECT Military Shoulder Screws, #10-32 Thr Sz, 1/4 in Thr Lg, 3/16 in Shoulder Lg, 18-8 Stainless Steel (MS51576-16)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 10 mm Length, 100 PK (M07141.050.0010)
- SABERDRIVE Wood Screw, #9, 2-1/2 in, Zinc Yellow Steel Round Head Torx Drive, 91 PK (50239)
- SABERDRIVE Wood Screw, #9, 5 in, Zinc Yellow Steel Trim Head Torx Drive, 57 PK (52520)
- SABERDRIVE Wood Screw, #9, 3 in, Zinc Yellow Steel Flat Head Torx Drive, 363 PK (09302)
- SABERDRIVE Wood Screw, #9, 1-1/4 in, White Steel Round Head Torx Drive, 163 PK (54094)
- SABERDRIVE Wood Screw, #7, 1-1/4 in, Black Phosphate Steel Round Head Torx Drive, 183 PK (50321)
- SABERDRIVE Wood Screw, #10, 4 in, Zinc Yellow Steel Torx Drive, 48 PK (09294)
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Zinc Plated Steel Flat Head Torx Drive, 7300 PK (0820DTF17D)
- Saberdrive Self-Tapping Screws