Shop All Wood Screws
Saberdrive
Wood Screw, #9, 3-1/2 in, Zinc Yellow Steel Round Head Torx Drive, 64 PK
Mfr # 52372
Zoro # G502518321
product price: $10.65
/pk 64, $0.17/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Screw Size #9
- Fastener Length 3-1/2 in
- Head Type Round
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saberdrive
- MFR # 52372
- Zoro # G502518321
- UPC # 738287523720
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 3-1/2 in |
Thread Length | Partial |
Diameter 1 | #9 |
Diameter 2 | 13/32" |
Length 1 | 3-1/2" |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Torx |
Material | Steel |
Finish | Zinc Yellow |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Cabinet Screw |
Application | Interior |
Point Type | Type 17 |
Style | Serrated |
Description
Cabinet screws are used for mounting and building cabinetry.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT Flat Washer, High Strength, 7/8" dia.-14 (UST237817)
- CALBRITE Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish (S60500WA00)
- ZORO SELECT Heavy Hex Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 23/64 in Ht, 50 PK (U51081.037.0001)
- ZORO SELECT Standard Crown Cap Nut, M8-1.25, 18-8 Stainless Steel, Plain, 15 mm H, 10 PK (DN7X00800-010P1)
- SABERDRIVE Wood Screw, #7, 1-1/4 in, Black Phosphate Steel Round Head Torx Drive, 183 PK (50321)
- SABERDRIVE Wood Screw, #7, 2-1/2 in, Black Phosphate Steel Round Head Torx Drive, 107 PK (50323)
- SABERDRIVE Wood Screw, #8, 1-3/4 in, Zinc Yellow Steel Flat Head Torx Drive, 474 PK (54002)
- SABERDRIVE Wood Screw, #8, 1-1/4 in, Zinc Yellow Steel Flat Head Torx Drive, 1245 PK (09297)
- SABERDRIVE Wood Screw, #9, 1-3/4 in, Zinc Yellow Steel Round Head Torx Drive, 645 PK (09325)
- SABERDRIVE Wood Screw, #9, 1-1/2 in, White Steel Round Head Torx Drive, 143 PK (54095)
- PWR DRIVE 3/8-inch x 5 1/8-inch LVL Torx Star Drive LVL Beams Screws, 10PK (FTC17O38518MR)
- Saberdrive Wood Screws