Shop All Wood Screws
Saberdrive
Wood Screw, #9, 2-1/4 in, Zinc Yellow Steel Flat Head Torx Drive, 120 PK
Mfr # 09290
Zoro # G902505136
original price:
$8.55
4% off
new price: $8.19
/pk 120, $0.07/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Yellow
- Thread Style Partially Threaded
- Thread Length Partial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saberdrive
- MFR # 09290
- Zoro # G902505136
- UPC # 738287092905
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 2-1/4 in |
Thread Length | Partial |
Diameter | #9 |
Length 1 | 2-1/4" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Zinc Yellow |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Thread Type | Double CSK |
Point Type | Type 17 |
Style | Serrated |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0.120" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0120)
- L.H. DOTTIE Flat Hangar Screw, 1/4 in Thread to 3 in, Carbon Steel, Zinc Plated Finish, 100 PK (631)
- MIDWEST FASTENER Hex Nut, #12-24, 18-8 Stainless Steel, Not Graded, 100 PK (05269)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 2 ft, Steel, Grade B7, Black Oxide Finish (U22180.075.2400)
- SABERDRIVE Wood Screw, #12, 5 in, Zinc Yellow Steel Flat Head Torx Drive, 10 PK (38183)
- SABERDRIVE Wood Screw, #6, 1-1/4 in, Zinc Yellow Steel Flat Head Torx Drive, 812 PK (54001)
- SABERDRIVE Wood Screw, #9, 3 in, Zinc Yellow Steel Flat Head Torx Drive, 219 PK (54005)
- SABERDRIVE Wood Screw, #8, 1-1/4 in, Zinc Yellow Steel Flat Head Torx Drive, 1245 PK (09297)
- SABERDRIVE Wood Screw, #9, 1-3/4 in, Zinc Yellow Steel Round Head Torx Drive, 129 PK (50238)
- SABERDRIVE Wood Screw, #9, 3 in, White Steel Round Head Torx Drive, 75 PK (54086)
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.016.0150)
- Saberdrive Self-Tapping Screws