Shop All Wood Screws
Saberdrive
Wood Screw, #9, 2-1/2 in, Zinc Yellow Steel Round Head Torx Drive, 455 PK
Mfr # 09326
Zoro # G502516129
product price: $39.99
/pk 455, $0.09/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Screw Size #9
- Fastener Length 2-1/2 in
- Head Type Round
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saberdrive
- MFR # 09326
- Zoro # G502516129
- UPC # 738287093261
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 2-1/2 in |
Thread Length | Partial |
Diameter 1 | #9 |
Diameter 2 | 13/32" |
Length 1 | 2-1/2" |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Torx |
Material | Steel |
Finish | Zinc Yellow |
Thread Style | Partially Threaded |
Item | Wood Screw |
Application | Interior |
Type | Cabinet Screw |
Point Type | Type 17 |
Style | Serrated |
Description
Cabinet screws are used for mounting and building cabinetry.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Cutting Screw, #8 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (PFTCIF0-801000-100P)
- MIDWEST FASTENER 1/4"-20 x 1/2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01982)
- ZORO SELECT Shoulder Washer, Fits Bolt Size #4 Nylon, Natural Finish, 40 PK (10SC004012)
- G.L. HUYETT Snap Pin Sq 2Wire 1/4 x 2-1/2 ZC (SNAP-250-2500S)
- SABERDRIVE Wood Screw, #9, 1-3/4 in, Zinc Yellow Steel Round Head Torx Drive, 129 PK (50238)
- SABERDRIVE Wood Screw, #9, 1-1/4 in, Zinc Yellow Steel Round Head Torx Drive, 814 PK (54103)
- SABERDRIVE Wood Screw, #9, 1-1/2 in, Zinc Yellow Steel Round Head Torx Drive, 713 PK (54104)
- SABERDRIVE Wood Screw, #9, 1-1/2 in, Zinc Yellow Steel Round Head Torx Drive, 143 PK (54101)
- SABERDRIVE Wood Screw, #8, 2 in, Zinc Yellow Steel Flat Head Torx Drive, 147 PK (09289)
- SABERDRIVE Wood Screw, #10, 3-1/2 in, Zinc Yellow Steel Torx Drive, 165 PK (54006)
- DAGGERZ Wood Screw, #8, 2 in, Zinc Plated Low Carbon Steel Flat Head Square Drive, 3500 PK (DLFLSQZ08200)
- Saberdrive Wood Screws