Shop All Wood Screws
Saberdrive
Wood Screw, #9, 1-3/4 in, Zinc Yellow Steel Round Head Torx Drive, 129 PK
Mfr # 50238
Zoro # G902515920
product price: $10.55
/pk 129, $0.08/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Screw Size #9
- Fastener Length 1-3/4 in
- Head Type Round
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saberdrive
- MFR # 50238
- Zoro # G902515920
- UPC # 738287502381
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 1-3/4 in |
Thread Length | Partial |
Diameter 1 | #9 |
Length 1 | 1-3/4" |
Diameter 2 | 13/32" |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Torx |
Material | Steel |
Finish | Zinc Yellow |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Cabinet Screw |
Application | Interior |
Point Type | Type 17 |
Style | Serrated |
Description
Cabinet screws are used for mounting and building cabinetry.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 10 PK (U01200.050.0300)
- ITW Hitch Pin 1/2 x 4 Rnd w/Lyrd & Clip (HPLN-0500-4000R/B)
- GRIP-RITE Staples, 18 ga, Narrow Crown, 1 in Leg L, Steel, 5000 PK (GRL13)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Hex, 4 in L, Steel Blue Ruspert, 50 PK (51220)
- SABERDRIVE Wood Screw, #6, 1-1/4 in, Zinc Yellow Steel Flat Head Torx Drive, 812 PK (54001)
- SABERDRIVE Wood Screw, #7, 1-1/4 in, Black Phosphate Steel Round Head Torx Drive, 183 PK (50321)
- SABERDRIVE Wood Screw, #10, 4 in, Zinc Yellow Steel Torx Drive, 48 PK (09294)
- SABERDRIVE Wood Screw, #9, 1-1/2 in, Zinc Yellow Steel Round Head Torx Drive, 143 PK (54101)
- SABERDRIVE Wood Screw, #9, 2-1/2 in, Zinc Yellow Steel Round Head Torx Drive, 455 PK (50245)
- SABERDRIVE Wood Screw, #9, 3-1/2 in, White Steel Round Head Torx Drive, 64 PK (54087)
- ZORO SELECT Wood Screw, #6, 1 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.013.0100)
- Saberdrive Wood Screws