Shop All Wood Screws
Saberdrive
Wood Screw, #9, 1-1/4 in, White Steel Round Head Torx Drive, 163 PK
Mfr # 54082
Zoro # G902520269
product price: $11.19
/pk 163, $0.07/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Screw Size #9
- Fastener Length 1-1/4 in
- Head Type Round
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saberdrive
- MFR # 54082
- Zoro # G902520269
- UPC # 738287540826
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 1-1/4 in |
Thread Length | Partial |
Diameter 1 | #9 |
Length 1 | 1-1/4" |
Diameter 2 | 13/32" |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Torx |
Material | Steel |
Finish | White |
Thread Style | Partially Threaded |
Item | Wood Screw |
Application | Interior |
Type | Cabinet Screw |
Point Type | Type 17 |
Style | Serrated |
Description
Cabinet screws are used for mounting and building cabinetry.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08715)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 50 PK (U07150.037.0125)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 In x2 1/2 In L (WWG-CLPS-104)
- ZORO SELECT #10-24 x 1 in Slotted Oval Machine Screw, Plain Stainless Steel, 100 PK (2BU68)
- SABERDRIVE Wood Screw, #7, 1 in, Black Phosphate Steel Round Head Torx Drive, 213 PK (50320)
- SABERDRIVE Wood Screw, #9, 3 in, Zinc Yellow Steel Flat Head Torx Drive, 363 PK (09302)
- SABERDRIVE Wood Screw, #9, 2-1/4 in, Zinc Yellow Steel Flat Head Torx Drive, 120 PK (09290)
- SABERDRIVE Wood Screw, #9, 1-1/4 in, White Steel Round Head Torx Drive, 163 PK (54094)
- SABERDRIVE Wood Screw, #8, 1-1/4 in, Zinc Yellow Steel Flat Head Torx Drive, 249 PK (09287)
- SABERDRIVE Wood Screw, #8, 1-3/4 in, Zinc Yellow Steel Flat Head Torx Drive, 830 PK (09298)
- ZORO SELECT Wood Screw, #6, 3/4 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.013.0075)
- Saberdrive Wood Screws