Shop All Wood Screws
Saberdrive
Wood Screw, #9, 1-1/2 in, White Steel Round Head Torx Drive, 143 PK
Mfr # 54083
Zoro # G902520238
product price: $13.99
/pk 143, $0.10/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Screw Size #9
- Fastener Length 1-1/2 in
- Head Type Round
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saberdrive
- MFR # 54083
- Zoro # G902520238
- UPC # 738287540833
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 1-1/2 in |
Thread Length | Partial |
Diameter 1 | #9 |
Length 1 | 1-1/2" |
Diameter 2 | 13/32" |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Torx |
Material | Steel |
Finish | White |
Thread Style | Partially Threaded |
Item | Wood Screw |
Application | Interior |
Type | Cabinet Screw |
Point Type | Type 17 |
Style | Serrated |
Description
Cabinet screws are used for mounting and building cabinetry.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish (Z9684SS)
- ZORO SELECT Hex Nut, M8-1.00, Steel, Class 8, Zinc Plated, 6.50 mm Ht, 100 PK (HNF4800800-100P1)
- ZORO SELECT Coupling Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, Plain, 1-1/4 in Lg, 5/8 in Hex Wd, 2 PK (250426BG)
- ZORO SELECT External Tooth Lock Washer Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 15/64 in Ht (KEPIX025-050P)
- SABERDRIVE Wood Screw, #9, 1-1/4 in, White Steel Round Head Torx Drive, 163 PK (54082)
- SABERDRIVE Wood Screw, #9, 1-3/4 in, Zinc Yellow Steel Round Head Torx Drive, 129 PK (50238)
- SABERDRIVE Wood Screw, #9, 4 in, Zinc Yellow Steel Trim Head Torx Drive, 62 PK (09331)
- SABERDRIVE Wood Screw, #10, 4 in, Zinc Yellow Steel Torx Drive, 240 PK (09304)
- SABERDRIVE Wood Screw, #9, 1-3/4 in, White Steel Round Head Torx Drive, 123 PK (54084)
- SABERDRIVE Wood Screw, #9, 3-1/2 in, Zinc Yellow Steel Round Head Torx Drive, 318 PK (52371)
- MIDWEST FASTENER Wood Screw, #6, 5/8 in, Plain Brass Flat Head Phillips Drive, 50 PK (62805)
- Saberdrive Self-Tapping Screws