Shop All Wood Screws
Saberdrive
Wood Screw, #8, 2 in, Zinc Yellow Steel Flat Head Torx Drive, 147 PK
Mfr # 09289
Zoro # G202504952
original price:
$9.55
10% off
new price: $8.59
/pk 147, $0.06/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Yellow
- Thread Style Partially Threaded
- Thread Length Partial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saberdrive
- MFR # 09289
- Zoro # G202504952
- UPC # 738287092899
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2 in |
Thread Length | Partial |
Diameter | #8 |
Length 1 | 2" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Zinc Yellow |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Thread Type | Double CSK |
Point Type | Type 17 |
Style | Serrated |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39797.075.0250)
- BUILDRIGHT Self-Drilling Screw, #14 x 3 in, Zinc Plated Steel Hex Head Hex Drive, 30 PK (09794)
- A RAYMOND TINNERMAN Cage Nut, 5/16"-18, Zinc Electroplate Finish (EFCN-D07953-5618-3B/B)
- DEWALT BangIt Vertical Rod Hanger, 3/8 in Dia., 3-3/8 in L, Carbon Steel Zinc Plated, 100 PK (07542-PWR)
- SABERDRIVE Wood Screw, #12, 5 in, Zinc Yellow Steel Flat Head Torx Drive, 10 PK (38183)
- SABERDRIVE Wood Screw, #8, 1-1/4 in, Zinc Yellow Steel Flat Head Torx Drive, 1245 PK (09297)
- SABERDRIVE Wood Screw, #8, 1-3/4 in, Zinc Yellow Steel Flat Head Torx Drive, 182 PK (09288)
- SABERDRIVE Wood Screw, #9, 3-1/2 in, White Steel Round Head Torx Drive, 64 PK (54099)
- SABERDRIVE Wood Screw, #9, 2-1/4 in, Zinc Yellow Steel Flat Head Torx Drive, 600 PK (09300)
- SABERDRIVE Wood Screw, #9, 1-1/4 in, White Steel Round Head Torx Drive, 163 PK (54094)
- HILLMAN Wood Screw, #10, 1 in, Brass Flat Head Phillips Drive, 10 PK (7284)
- Saberdrive Self-Tapping Screws