Shop All Wood Screws
Saberdrive
Wood Screw, #8, 1-3/4 in, Zinc Yellow Steel Flat Head Torx Drive, 474 PK
Mfr # 54002
Zoro # G402504806
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Yellow
- Thread Style Partially Threaded
- Type Wood Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saberdrive
- MFR # 54002
- Zoro # G402504806
- UPC # 738287540024
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-3/4 in |
Thread Length | Partial |
Diameter | #8 |
Length 1 | 1-3/4" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Zinc Yellow |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Thread Type | Double CSK |
Point Type | Type 17 |
Style | Serrated |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Heavy Wall Self Locking Thread Insert, 5/8"-11 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (303-10-PK5)
- ZORO SELECT #8-32 x 7/8 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.016.0087)
- ZORO SELECT Ultrasonic Insert, 5/16"-18, 1/2 in L, 0.378 in Insert Dia., 0.378 in Tapered End Dia., Brass (FL-518-HI-PK25)
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Black Oxide Steel, 14 in L (U04100.125.1400)
- SABERDRIVE Wood Screw, #12, 5 in, Zinc Yellow Steel Flat Head Torx Drive, 10 PK (38183)
- SABERDRIVE Wood Screw, #8, 1-1/4 in, Zinc Yellow Steel Flat Head Torx Drive, 249 PK (09287)
- SABERDRIVE Wood Screw, #8, 1-1/4 in, Zinc Yellow Steel Flat Head Torx Drive, 1245 PK (09297)
- SABERDRIVE Wood Screw, #7, 1-1/2 in, Bronze Steel Round Head Torx Drive, 145 PK (50326)
- SABERDRIVE Wood Screw, #8, 1-3/4 in, Zinc Yellow Steel Flat Head Torx Drive, 830 PK (09298)
- SABERDRIVE Wood Screw, #9, 5 in, Zinc Yellow Steel Trim Head Torx Drive, 57 PK (52520)
- FASTENMASTER Wood Screw, #10, 8 in, Hex Drive, 250 PK (FMTLOK08-250)
- Saberdrive Wood Screws