Shop All Wood Screws
Saberdrive
Wood Screw, #8, 1-1/4 in, Zinc Yellow Steel Flat Head Torx Drive, 249 PK
Mfr # 09287
Zoro # G202504914
product price: $7.79
/pk 249, $0.03/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Yellow
- Thread Style Partially Threaded
- Thread Length Partial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saberdrive
- MFR # 09287
- Zoro # G202504914
- UPC # 738287092875
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/4 in |
Thread Length | Partial |
Diameter | #8 |
Length 1 | 1-1/4" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Zinc Yellow |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Thread Type | Double CSK |
Point Type | Type 17 |
Style | Serrated |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Flat Washer, Fits Bolt Size #10 , Brass Brass Finish, 100 PK (9079685)
- PRIME-LINE Fender Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (9081585)
- ZORO SELECT Sheet Metal Screw, #8 x 3 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive, 100 PK (U26661.016.0300)
- HANDI-CHEK Set Screw Assortment, Stainless Steel, 200 PCS (DISP-SETS200)
- SABERDRIVE Wood Screw, #12, 6 in, Zinc Yellow Steel Flat Head Torx Drive, 10 PK (38184)
- SABERDRIVE Wood Screw, #8, 1-3/4 in, Zinc Yellow Steel Flat Head Torx Drive, 474 PK (54002)
- SABERDRIVE Wood Screw, #8, 2 in, Zinc Yellow Steel Flat Head Torx Drive, 735 PK (09299)
- SABERDRIVE Wood Screw, #9, 2-1/2 in, Zinc Yellow Steel Round Head Torx Drive, 91 PK (09324)
- SABERDRIVE Wood Screw, #8, 1-3/4 in, Zinc Yellow Steel Flat Head Torx Drive, 182 PK (09288)
- SABERDRIVE Wood Screw, #7, 1 in, Bronze Steel Round Head Torx Drive, 194 PK (50324)
- HILLMAN Wood Screw, #8, 3 in, Epoxy Coated Steel Trim Head Torx Drive (48633)
- Saberdrive Wood Screws